Shop All Thread Insert Tools
Stanley Engineered Fastening
Working Gage, Steel, 10-32
Mfr # 3694-3
Zoro # G1799052
Free Shipping & Returns
$410.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 3B
- Use With Internal Thread Size 10-32
- Application General Purpose
- Series Heli-Coil
- Material Steel
Product Information
- Brand Stanley Engineered Fastening
- MFR # 3694-3
- Zoro # G1799052
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 10-32 |
Compatible External Thread Size | #10-32 |
Overall Length | 4 in |
Compatible Internal Thread Size | #10-32 |
Details
Item | Thread Gauge |
Type | 3B |
Application | General Purpose |
Series | Heli-Coil |
Material | Steel |
Thread Type | UNF |
For Use With | For Use With Free Running and Screw Locking Inserts |
System of Measurement | Inch |
Compatible Insert Type | Helical Inserts |
Compatible Insert Style | Tanged, Tangless |
Tool Type | Thread Gauge |
Compatible Thread Type | Coarse |
Compatible Thread Direction | Right Hand |
Description
Thread Gauge, Compatible External Thread Size #10-32, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #10-32, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 4 in, System of Measurement Inch, Tool Type Thread Gauge, Includes -, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD 2-piece Ball Peen Hammer Set, 16-32 oz., Hickory Handle (4YR63)
- VERMONT GAGE Plug Gage, Class X, 0.0048 in. dia. (141100480)
- CENTURY DRILL & TOOL Screw Extractor Drill, 10 Pc Set (88710)
- WIHA 8 in BiCut Cutter Standard Cut Insulated (32936)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 1/4-28 (7552-4)
- STANLEY ENGINEERED FASTENING Complete Gage, Steel, M3X0.5 (4624-3)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 9/16-12 (3724-9)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M8X1.25 (7751-8)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 6-32 (7551-06)
- STANLEY ENGINEERED FASTENING Mandrel, 10-32In, Steel, UNF, For 10J330 (10089-3)
- RECOIL Insert Install Tool, Prewinder, 8-32 (53582U)
- Stanley Engineered Fastening Thread Insert Tools