Shop All Thread Insert Tools
Stanley Engineered Fastening
Threaded Mandrel, Steel, 12-24
Mfr # 2288-1
Zoro # G1380626
product price: $32.15
/ea
$32.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Threaded Mandrel Type AM
- Use With Internal Thread Size 12-24
- Application General Purpose
- Series Heli-Coil
- Material Steel
Product Information
- Brand Stanley Engineered Fastening
- MFR # 2288-1
- Zoro # G1380626
- UPC # 884069815597
- Country of Origin China
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 12-24 |
Compatible Internal Thread Size | #12-24 |
Overall Length | 4 1/4 in |
Compatible External Thread Size | #12-24 |
Details
Item | Threaded Mandrel Tool |
Type | Threaded Mandrel Type AM |
Application | General Purpose |
Series | Heli-Coil |
Material | Steel |
Thread Type | UNC |
For Use With | For Use With Free Running and Screw Locking Inserts |
Tool Type | Threaded Mandrel Type AM |
Compatible Insert Style | Tanged |
Compatible Thread Direction | Right Hand |
Compatible Insert Type | Helical Inserts |
Compatible Thread Type | Coarse |
System of Measurement | Inch |
Description
Threaded Mandrel Tool, Compatible External Thread Size #12-24, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size #12-24, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 4 1/4 in, System of Measurement Inch, Tool Type Threaded Mandrel Type AM, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KO-KEN Spinner Handle Wobble-Fix 220mm 1/4 Sq. Drive (2769NWF-220)
- MIDWEST RAKE Alum Frame, 36"L, 3/8" Axle, 66" Hndl (60116)
- TEKTON 1/2 in. Drive 16 pcs, Chrome (WCF90404)
- WALTER Diamond Turning Insert, Diamond, 4, CNMG, 4, Carbide (CNMG120416-MM5 WSM30S)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 10-32 (2299-3)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1-8 (3724-16)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 3/8-24 (2299-6)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/8-16 (2288-6)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, 6-32 (7551-06)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 6-32 (7571-06B)
- ZORO SELECT Insert Tool, Key Locking, 3/8, 7/16, M10 (5XA43)
- Stanley Engineered Fastening Thread Insert Tools