Shop All Thread Repair Kits
Stanley Engineered Fastening
Thread Repair Kit M10 x 1.25in.
Mfr # 5543-10
Zoro # G202540721
product price: $48.25
/ea
$48.25
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Thread Size M10-1.25
- Thread Type Metric
- System of Measurement Metric
Product Information
- Brand Stanley Engineered Fastening
- MFR # 5543-10
- Zoro # G202540721
- UPC # 25964100245
- Country of Origin China
- Category Thread Repair Kits
Dimensions
Thread Size | M10-1.25 |
Details
Item | Thread Repair Kit |
Thread Type | Metric |
System of Measurement | Metric |
Restrictions
- This item has been restricted from sale in the following states: CA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Solid Rivet, Universal Head, 0.25 in Dia., 0.625 in L, Aluminum Body, 100 PK (70A0810P-EA-100)
- ZORO SELECT Sheet Metal Screw, #14 x 1-1/4 in, Plain 18-8 Stainless Steel Flat Head Phillips Drive, 100 PK (U51680.024.0125)
- ZORO SELECT Fender Washer, Fits Bolt Size 1/4" , Steel Black Oxide Finish, 100 PK (U38213.025.0100)
- ZORO SELECT Carriage Bolt, Zinc, 5/8-11x3 L, Pk10 (U08320.062.0300)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 7/8"-14 (5528-14)
- STANLEY ENGINEERED FASTENING Thread Repair Kit 3/8-16in. (5521-6)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M14-1.25 (5523-14)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 7/16"-20 (5402-7)
- STANLEY ENGINEERED FASTENING Kit 10-32 (5528-3)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 9/16"-12 (5401-9)
- ROCKMOUNT RESEARCH AND ALLOYS Thread Repair Kit, Zinc Plated Steel, 70 Inserts (90497)
- Stanley Engineered Fastening Thread Repair Kits