Shop All Helical Inserts
Stanley Engineered Fastening
Tangless Helical Insert, Free-Running, 1/4"-28 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # AT1191-4C250
Zoro # G1232576
product price: $23.85
/pk 100, $0.24/ea
$23.85
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 1/4 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNF
Product Information
- Brand Stanley Engineered Fastening
- MFR # AT1191-4C250
- Zoro # G1232576
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 1/4 in |
Thread Size | 1/4"-28 |
Drill Bit Size | #7 |
Outside Diameter | 0.316 in |
Compatible Tap Size | 1/4"-28 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNF |
Tang Style | Tangless |
Compatible Material | Metal |
Tensile Strength | 200,000 to 250,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Tensile Strength (PSI) | 200,000 to 250,000 psi |
Application | For Metal |
Rockwell Hardness | C43-C50 |
Series | Heli-Coil |
Manufacturer Location | Made in USA |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1/4 in, Thread Size 1/4 In.-28, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tangless, Compatible Material Metal, Compatible Tap Size #10-32, Drill Bit Size #7, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.316 in, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT #10-32 x 1/4 in Phillips Truss Machine Screw, Plain Stainless Steel, 100 PK (2CE64)
- DISCO Class 10.9, M6-1.00 Flange Bolt, Bright Zinc Plated 30 mm L (3207PK)
- LOKSERT Thread Repair Kit, Key Locking Thread Inserts, Plain Stainless Steel (3734-10GHDK)
- MIDWEST FASTENER Flat Washer, Fits Bolt Size 3/8" , Steel Zinc Yellow Finish, 30 PK (931043)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-8CN500)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M8-1.25 Thrd Sz, Nitronic 60, 100 PK (A1084-8EN080)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-2.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1084-14)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-2CN246)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-24 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-5CN625)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-24 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-1)
- ZORO SELECT Tanged Helical Insert, Free-Running, 9/16"-18 Thrd Sz, 18-8 Stainless Steel, 5 PK (3534-9/16X1.0D)
- Stanley Engineered Fastening Helical Inserts