Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Screw-Locking, 1/4"-20 Thrd Sz, Nitronic 60, 100 PK
Mfr # A3585-4EN375
Zoro # G2988097
original price:
$74.75
11% off
new price: $66.15
/pk 100, $0.66/ea
$66.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 3/8 in
- Thread Direction Right Hand
- Material Nitronic 60
- Finish Plain
- Thread Type UNC
Product Information
- Brand Stanley Engineered Fastening
- MFR # A3585-4EN375
- Zoro # G2988097
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 3/8 in |
Thread Size | 1/4"-20 |
Drill Bit Size | H |
Outside Diameter | 0.32 in |
Compatible Tap Size | 1/4"-20 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | Nitronic 60 |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNC |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Tensile Strength (PSI) | 200,000 psi |
Rockwell Hardness | C43-C50 |
Application | For Metal |
Series | Heli-Coil |
Manufacturer Location | Made in USA |
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 3/8 in, Thread Size 1/4 In.-20, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 1/4 In.-20, Drill Bit Size H, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 0.32 in, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Sheet Metal Screw, #12 x 1-1/4 in, Black Steel Pan Head Torx Drive, 15 PK (36903)
- L.H. DOTTIE Split Lock Washer, For Screw Size #8 18-8 Stainless Steel, 100 PK (LWS8)
- ZORO SELECT Flat Washer, Fits Bolt Size M30 , Steel Zinc Plated Finish, 5 PK (M38093.300.0001)
- ZORO SELECT Grade 5, 1/2"-13 Hex Head Cap Screw, Black Oxide Steel, 3/4 in L, 25 PK (N01000.050.0075)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, Nitronic 60, 100 PK (A3591-4EN375)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M14-2.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1084-14)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A3591-3CN380)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-06CN138)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-6CN750)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/16"-20 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1191-7)
- ZORO SELECT Tanged Helical Insert, Free-Running, M24-3.00 Thrd Sz, 18-8 Stainless Steel (3520-24.00X1.5D)
- Stanley Engineered Fastening Helical Inserts