Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Screw-Locking, #10-32 Thrd Sz, Nitronic 60, 100 PK
Mfr # A3591-3EN285
Zoro # G3159554
product price: $112.99
/pk 100, $1.13/ea
Free Shipping & Returns
$112.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 9/32 in
- Thread Direction Right Hand
- Material Nitronic 60
- Finish Plain
- Thread Type UNF
Product Information
- Brand Stanley Engineered Fastening
- MFR # A3591-3EN285
- Zoro # G3159554
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 9/32 in |
Thread Size | #10-32 |
Drill Bit Size | #7 |
Outside Diameter | 0.246 in |
Compatible Tap Size | #10-32 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | Nitronic 60 |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNF |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 psi |
Helical Insert Type | Screw-Locking |
System of Measurement | Inch |
Tensile Strength (PSI) | 200,000 psi |
Rockwell Hardness | C43-C50 |
Application | For Metal |
Series | Heli-Coil |
Manufacturer Location | Made in USA |
Description
Helical Insert, Helical Insert Type Screw-Locking, System of Measurement Inch, Overall Length 9/32 in, Thread Size #10-32, Thread Direction Right Hand, Thread Type Fine, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size #10-32, Drill Bit Size #7, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 0.246 in, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Hanger Bolt, 1/4 in Thread to 1/4"-20 Thread, 2 in, Steel, Plain Finish, 20 PK (60787)
- ZORO SELECT M6-1.00 Socket Head Cap Screw, Black Oxide Steel, 35 mm Length, 100 PK (M07000.060.0035)
- ZORO SELECT Spring Pin, Slotted, 4x26mm, PK100 (M39100.040.0026)
- ZORO SELECT Fender Washer, Fits Bolt Size M20 , Steel Zinc Plated Finish, 10 PK (M38210.200.0001)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-4CN040)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-3CN380)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 9/16"-12 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1185-9)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #6-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-06)
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT1191-3C380)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1191-3)
- ZORO SELECT Tanged Helical Insert, Free-Running, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-6.00X2.0D)
- Stanley Engineered Fastening Helical Inserts