Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, Nitronic 60, 100 PK
Mfr # A1084-5EN075
Zoro # G3096423
original price:
$86.29
9% off
new price: $77.69
/pk 100, $0.78/ea
Free Shipping & Returns
$77.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 7.50 mm
- Thread Direction Right Hand
- Material Nitronic 60
- Finish Plain
- Thread Type Metric Coarse
Product Information
- Brand Stanley Engineered Fastening
- MFR # A1084-5EN075
- Zoro # G3096423
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 7.50 mm |
Thread Size | M5-0.80 |
Drill Bit Size | 5.20 mm |
Outside Diameter | 6.525 mm |
Compatible Tap Size | M5-0.80 |
Tap Sizes | M5x0.8 STI |
Free Coil Dia. | 6.525 mm |
Length | 7.5 mm |
Drill Size | 5.2mm |
Internal Thread Size | M5 x 0.8 |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 7.5 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M5-0.80, Drill Bit Size 5.2mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 6.5278 mm, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- STANLEY Heavy Duty Staples, T25, 24 ga, Narrow Crown, 1/2 in Leg L, Steel, 5000 PK (TRA708-5C)
- KIPP Eye Bolt Without Shoulder, M16, 104 mm Shank, 16 mm ID, Stainless Steel, Bright (K1418.116120)
- MIDWEST FASTENER Wood Screw, #9, 1-1/2 in, Black Steel Flat Head Phillips Drive, 20 PK (79353)
- MIDWEST FASTENER Self-Drilling Screw, #14 x 2 in, Gray Ruspert Steel Flat Head Torx Drive, 8 PK (30768)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-5CN075)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-13 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-8CN1000)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-10CN150)
- STANLEY ENGINEERED FASTENING R-PACK M12X1.75 INSERT 1-1/2dia (HER1084-12)
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT1191-3C380)
- STANLEY ENGINEERED FASTENING Tangless Helical Insert, Screw-Locking, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (AT3585-2C246)
- EMHART TEKNOLOGIES Helical Insert, M12 Thrd Sz, 6 PK (R4649-12)
- Stanley Engineered Fastening Helical Inserts