Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, Nitronic 60, 100 PK
Mfr # A1084-5EN050
Zoro # G2700844
$73.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 5 mm
- Thread Direction Right Hand
- Material Nitronic 60
- Finish Plain
- Thread Type Metric Coarse
Product Information
- Brand Stanley Engineered Fastening
- MFR # A1084-5EN050
- Zoro # G2700844
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 5 mm |
Thread Size | M5-0.80 |
Drill Bit Size | 5.20 mm |
Outside Diameter | 6.525 mm |
Compatible Tap Size | M5-0.80 |
Tap Sizes | M5x0.8 STI |
Length | 5 mm |
Internal Thread Size | M5 x 0.8 |
Free Coil Dia. | 6.525 mm |
Drill Size | 5.2mm |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Metric, Overall Length 5 mm, Thread Size M5-0.80, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class Nitronic 60, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size M5-0.80, Drill Bit Size 5.2mm, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 psi, Outside Diameter 6.5278 mm, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER M6-1.00 x 35 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51577)
- STANLEY Blind Rivet, 100 PK (PSS42-1B)
- ZORO SELECT Split Lock Washer, For Screw Size M8 Spring Steel, Zinc Plated Finish, 100 PK (M37080.080.0001)
- ZORO SELECT Thread Cutting Screw, 3/8"-16 x 1-1/4 in, Zinc Plated Steel Hex Head Hex Drive, 500 PK (3720RW)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, Nitronic 60, 100 PK (A1084-5EN100)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-2CN246)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 1/4"-28 Thrd Sz, Nitronic 60, 100 PK (A3591-4EN500)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 3/4"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (K327-12)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/16"-14 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1185-7)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-18 Thrd Sz, 18-8 Stainless Steel, 12 PK (R327-4)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #10-32 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1191-3CNW285)
- Stanley Engineered Fastening Helical Inserts