Shop All Helical Inserts
Download CAD Files
Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, 3/8"-16 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A1185-6CN375
Zoro # G2986785
Free Shipping & Returns
$87.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 3/8 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Product Information
- Brand Stanley Engineered Fastening
- MFR # A1185-6CN375
- Zoro # G2986785
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 3/8 in |
Thread Size | 3/8"-16 |
Drill Bit Size | X |
Outside Diameter | 0.462 in |
Compatible Tap Size | 3/8"-16 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNC |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 to 250,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Rockwell Hardness | C43-C50 |
Tensile Strength (PSI) | 200,000 to 250,000 psi |
Application | For Metal |
Series | Heli-Coil |
Manufacturer Location | Made in USA |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 3/8 in, Thread Size 3/8 In.-16, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 3/8 In.-16, Drill Bit Size X, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.462 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Shoulder Screw, 5/16"-18 Thr Sz, 1/2 in Thr Lg, 1-1/2 in Shoulder Lg, Alloy Steel, 10 PK (U07111.037.0150)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/2" , Steel Zinc Yellow Finish, 25 PK (514061G)
- MIDWEST FASTENER 1/2" x 3" Zinc Plated Steel Single Hole Clevis Pins 3PK (75804)
- E-Z LOK Heavy Wall Self Locking Thread Insert, 1/2"-13 Int Thrd Sz, Carbon Steel, 5 PK (329-8)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-04CN224)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #1-12 Thrd Sz, 18-8 Stainless Steel (3591-161CN1000)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M16-2.00 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1084-16)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, #1-8 Thrd Sz, 18-8 Stainless Steel (3585-16CN1000)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, Nitronic 60, 100 PK (A1084-5EN075)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/4"-20 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-4CNW375)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.00 Thrd Sz, 18-8 Stainless Steel, 10 PK (3523-10.00X2.0D)
- Stanley Engineered Fastening Helical Inserts