Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, 3/4"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK
Mfr # K327-12
Zoro # G2206486
product price: $38.69
/pk 5, $7.74/ea
$38.69
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 17/32 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type ANPT
Product Information
- Brand Stanley Engineered Fastening
- MFR # K327-12
- Zoro # G2206486
- UPC # 025964140050
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 17/32 in |
Thread Size | 3/4"-14 |
Drill Bit Size | 63/64 in |
Outside Diameter | 1.247 in |
Compatible Tap Size | 3/4"-14 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | ANPT |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 to 250,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Rockwell Hardness | C43-C50 |
Application | For Metal |
Tensile Strength (PSI) | 200,000 to 250,000 psi |
Series | Heli-Coil |
Manufacturer Location | Made in USA |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 17/32 in, Thread Size 3/4 In.-14, Thread Direction Right Hand, Thread Type ANPT, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size 3/4 In.-14, Drill Bit Size 63/64 in, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 1.247 in, Manufacturer Location Made in USA
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- VELCRO BRAND Reclosable Fastener, Acrylic Adhesive, 75 ft, 1 in Wd, White (191033)
- HILLMAN 100Pk 1/4" Toggle Wing (370120)
- HILLMAN Wood Screw, #8, 1-1/2 in, Zinc Plated Steel Flat Head Torx Drive (116722)
- HANDI-CHEK Self Drill Screw Assort 253pc (DISP-SCREW253)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 1/2"-14 Thrd Sz, 18-8 Stainless Steel, 5 PK (K327-8)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #8-32 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-2)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M5-0.80 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1084-5CN050)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 9/16"-12 Thrd Sz, 18-8 Stainless Steel, 6 PK (R1185-9)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M12-1.25 Thrd Sz, 18-8 Stainless Steel, 6 PK (R4649-12)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, M6-1.00 Thrd Sz, 18-8 Stainless Steel, 100 PK (A4184-6CN060)
- ZORO SELECT Tanged Helical Insert, Screw-Locking, M14-1.50 Thrd Sz, 18-8 Stainless Steel, 5 PK (3521-14.00X1.5DSL)
- Stanley Engineered Fastening Helical Inserts