Shop All Helical Inserts
Stanley Engineered Fastening
Tanged Helical Insert, Free-Running, #2-56 Thrd Sz, 18-8 Stainless Steel, 100 PK
Mfr # A1185-02CN129
Zoro # G2282095
product price: $46.79
/pk 100, $0.47/ea
$46.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
Not Graded Material Grade/Class
- Overall Length 1/8 in
- Thread Direction Right Hand
- Material 18-8 Stainless Steel
- Finish Plain
- Thread Type UNC
Product Information
- Brand Stanley Engineered Fastening
- MFR # A1185-02CN129
- Zoro # G2282095
- Country of Origin United States
- Category Helical Inserts
Dimensions
Overall Length | 1/8 in |
Thread Size | #2-56 |
Drill Bit Size | 3/32 in |
Outside Diameter | 0.115 in |
Compatible Tap Size | #2-56 |
Details
Item | Helical Insert |
Thread Direction | Right Hand |
Material | 18-8 Stainless Steel |
Material Grade/Class | Not Graded |
Finish | Plain |
Thread Type | UNC |
Tang Style | Tanged |
Compatible Material | Metal |
Tensile Strength | 200,000 to 250,000 psi |
Helical Insert Type | Free-Running |
System of Measurement | Inch |
Application | For Metal |
Rockwell Hardness | C43-C50 |
Tensile Strength (PSI) | 200,000 to 250,000 psi |
Series | Heli-Coil |
Manufacturer Location | Made in USA |
Description
Helical Insert, Helical Insert Type Free-Running, System of Measurement Inch, Overall Length 1/8 in, Thread Size #2-56, Thread Direction Right Hand, Thread Type Coarse, Material Stainless Steel, Material Grade/Class 18-8, Finish Plain, Tang Style Tanged, Compatible Material Metal, Compatible Tap Size #2-56, Drill Bit Size 3/32 in, Maximum Hole Diameter Not Applicable, Tensile Strength 200,000 to 250,000 psi, Outside Diameter 0.115 in, Manufacturer Location Made in USA, Rockwell Hardness C43-C50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Heavy Hex Nut, 5/8"-11, Steel, Grade 2, Zinc Plated, 25 PK (03709)
- MIDWEST FASTENER Class 10.9, M20-1.50 Hex Head Cap Screw, Plain Steel, 180 mm L (931343)
- ZORO SELECT Tanged Helical Insert, Free-Running, M10-1.50 Thrd Sz, 18-8 Stainless Steel, 10 PK (3520-10.00X1.5D)
- AZTEC LIFTING HARDWARE Round Eye Nut, 3/8"-16 Thread Size, 5/16 in Thread Lg, Carbon Steel, Zinc Clear Trivalent (ENS038-ZP)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 5/16"-18 Thrd Sz, 18-8 Stainless Steel, 12 PK (R1185-5)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #4-40 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-04CN224)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, #2-56 Thrd Sz, 18-8 Stainless Steel, 100 PK (A1185-02CN086)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Screw-Locking, 3/4"-16 Thrd Sz, 18-8 Stainless Steel (3591-12CN750)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, 7/8"-14 Thrd Sz, 18-8 Stainless Steel (K1191-14)
- STANLEY ENGINEERED FASTENING Tanged Helical Insert, Free-Running, M4-0.70 Thrd Sz, Nitronic 60, 100 PK (A1084-4EN080)
- BSC PREFERRED 18-8 Stainless Steel Screw-Locking Helical Insert 5/8-18 Thread Size 0.625 Installed Length (90296A236)
- Stanley Engineered Fastening Helical Inserts