Shop All Straight Flute 3-Flute Taps
Stanley Engineered Fastening
Straight Flute Hand Tap Plug, 3 Flutes
Mfr # 4687-3
Zoro # G3182733
$44.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Tap Thread Size M3-0.50
- Shank Dia. 3.58mm
- Tap Chamfer Plug
- Tap Finish Uncoated
- Tap Dimension Type Metric
Product Information
- Brand Stanley Engineered Fastening
- MFR # 4687-3
- Zoro # G3182733
- UPC # 094706112891
- Country of Origin United States
- Category Straight Flute 3-Flute Taps
Dimensions
Tap Thread Size | M3-0.50 |
Shank Dia. | 3.58mm |
Tap Dimension Type | Metric |
Tap Size | M3 |
Overall Length | 51.00mm |
Pitch Diameter Limit | D1 |
Thread Length | 17.00mm |
Thread Size | M3x0.5 |
65% Thread Drill Size | #38 |
75% Thread Drill Size | 2.50 mm |
55% Thread Drill Size | #37 |
Description
Screw Thread Insert STI Tap, Thread Size M3x0.5, Metric Coarse, Overall Length 51.00 mm, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 17.00 mm, Tap Chamfer Plug, Thread Limit D1, Number of Flutes 3
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SITEPRO 12Ft Twist-Lock Prism Pole, Red/White, 10ths/Metric (07-4712-TMA)
- ZORO SELECT Ball Lock Pin, Pull Ring, 1/4" Pin Dia. (LBH-SS7112)
- OSG Spiral Flute Tap, Bottoming 0 Flutes (1650511608)
- KENNEDY K1800 Series Rolling Tool Cabinet, 8 Drawer, Brown, Steel, 27 in W x 18 in D x 35 in H (378XB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap Plug, 3 Flutes (2CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (06CPB)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-6)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug 3 Flutes (2087-4)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (4687-6)
- STANLEY ENGINEERED FASTENING Straight Flute Hand Tap, Plug, 3 (2087-5)
- WALTER Straight Flute Hand Tap Modified Bottoming, 3 Flutes (20165-M3.5)
- Stanley Engineered Fastening Straight Flute 3-Flute Taps