Shop All Rivet Washers
Stanley Engineered Fastening
Round Rivet Washer, 1/8 in ID, 3/8 in OD, Aluminum, Plain Finish, 500 PK
Mfr # ABUP 1/8201
Zoro # G2949895
$13.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Basic Material Aluminum
- Fastener Finish Plain
- Washer Outside Dia. 3/8 in
- Washer Thickness 0.06 in
- System of Measurement Inch
Product Information
- Brand Stanley Engineered Fastening
- MFR # ABUP 1/8201
- Zoro # G2949895
- Country of Origin United States
- Category Rivet Washers
Dimensions
Washer Outside Dia. | 3/8 in |
Washer Inside Dia. | 1/8 in |
Details
Item | Rivet Washer |
Basic Material | Aluminum |
Fastener Finish | Plain |
Washer Thickness | 0.06 in |
System of Measurement | Inch |
Thickness Tolerance | 0.055 to 0.065 in |
Washer Shape | Round |
For Use With | Rivets |
Type | Standard |
Shape | ROUND |
Description
Rivet Washer, Washer Shape Round, Aluminum, Fastener Finish Plain, Washer Inside Dia. 1/8 in, Washer Outside Dia. 3/8 in, Washer Thickness 0.06 in, Standard, Thickness Tolerance 0.055 in to 0.065 in, For Use With Rivets, Package Quantity 500
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Flat Washer, Fits Bolt Size 5/16" , Stainless Steel Plain Finish, 50 PK (U51410.031.0008)
- ZORO SELECT #2-56 x 1/8 in Phillips Flat Machine Screw, Plain 18-8 Stainless Steel, 100 PK (U51300.008.0012)
- ZORO SELECT Concrete Screw, #12-14 Dia., Pan, 1/2 in L, Steel Zinc Plated, 5000 PK (1208ABPP)
- J.W. WINCO GN913.3-M6-20-KU Set Screw Nylon Tip (6N20P13/PL)
- STANLEY ENGINEERED FASTENING Round Rivet Washer, 3/16 in ID, 3/8 in OD, Aluminum, Plain Finish, 500 PK (ABUP 3/16201)
- STANLEY ENGINEERED FASTENING Round Rivet Washer, 1/8 in ID, 3/8 in OD, Steel, Plain Finish, 500 PK (SBUP 1/8201)
- STANLEY ENGINEERED FASTENING Round Rivet Washer, 3/16 in ID, 3/8 in OD, Steel, Plain Finish, 500 PK (SBUP 3/16201)
- MIDWEST FASTENER Round Rivet Washer, 3/16 in ID, Aluminum, 40 PK (36277)
- ZORO SELECT Round Rivet Washer, 1/8 in ID, 3/8 in OD, Aluminum, Plain Finish, 500 PK (U34363.012.0037)
- MIDWEST FASTENER Round Rivet Washer, 1/8 in ID, 18-8 Stainless Steel, Plain Finish, 50 PK (53967)
- ZORO SELECT Square Rivet Washer, 3/16 in ID, 1/2 in OD, Steel, Zinc Plated Finish, 500 PK (U34365.018.0050)
- Stanley Engineered Fastening Rivet Washers