Shop All Thread Insert Tools
Stanley Engineered Fastening
Prewinder, Steel w/Plastic Housing, 3/8-24
Mfr # 7552-6
Zoro # G3264782
original price:
$183.99
9% off
new price: $165.99
/ea
Free Shipping & Returns
$165.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size 3/8"-24
- Application General Purpose
- Series Heli-Coil
- Material Steel
Product Information
- Brand Stanley Engineered Fastening
- MFR # 7552-6
- Zoro # G3264782
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | 3/8"-24 |
Compatible External Thread Size | 3/8"-24 |
Compatible Internal Thread Size | 3/8"-24 |
Overall Length | 8 in |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | General Purpose |
Series | Heli-Coil |
Material | Steel |
Thread Type | UNF |
For Use With | For Use With Free Running and Screw Locking Inserts |
Compatible Thread Direction | Right Hand |
Compatible Insert Style | Tanged |
System of Measurement | Inch |
Tool Type | Prewinder Type II |
Compatible Thread Type | Fine |
Compatible Insert Type | Helical Inserts |
Description
Insert Installation Tool, Compatible External Thread Size 3/8 In.-24, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 3/8 In.-24, Compatible Thread Direction Right Hand, Compatible Thread Type Fine, Material Steel, Overall Length 8 in, System of Measurement Inch, Tool Type Prewinder Type II, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WIHA Slotted, Phillips Bit 6 in, Drive Size: 1/4 in , Num. of pieces:8 (28791)
- CLE-LINE Straight Flute Hand Tap, Bottoming, 2 Flutes (C62107)
- MOODY TOOL Precision Probe, Triple Bend, 10mm (55-1782)
- PERFORMANCE TOOL 1-3/16 In Combination Wrench Wrench 1-3/16, W30238 (W30238)
- STANLEY ENGINEERED FASTENING Complete Gage, Steel, M6X1 (1324-6)
- STANLEY ENGINEERED FASTENING Mandrel, 2-56In, Steel, UNC, For 10J330 (8051-02)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 5/8-18 (535-10)
- STANLEY ENGINEERED FASTENING Mandrel, 1/4-20In, Steel, UNC, For 2NJP4 (8553-4)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 5/16-18 (2288-5)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/4-10 (2288-12)
- HARVEY Oil Thread Cutting 1/2Pt Clear (016035)
- Stanley Engineered Fastening Fastening Tools