Shop All Thread Insert Tools
Stanley Engineered Fastening
Prewinder, Steel, M3X0.5
Mfr # 7751-3
Zoro # G3080707
Free Shipping & Returns
$328.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type Prewinder Type II
- Use With Internal Thread Size M3 x 0.5
- Application General Purpose
- Series Heli-Coil
- For Use With For Use With Free Running and Screw Locking Inserts
Product Information
- Brand Stanley Engineered Fastening
- MFR # 7751-3
- Zoro # G3080707
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M3 x 0.5 |
Compatible Internal Thread Size | M3 |
Compatible External Thread Size | M3-0.50 |
Overall Length | 7 1/2 in |
Details
Item | Insert Installation Tool |
Type | Prewinder Type II |
Application | General Purpose |
Series | Heli-Coil |
For Use With | For Use With Free Running and Screw Locking Inserts |
Material | Steel |
Thread Type | Metric Coarse |
Compatible Insert Type | Helical Inserts |
Compatible Thread Type | Coarse |
Compatible Thread Direction | Right Hand |
Tool Type | Prewinder Type II |
Compatible Insert Style | Tanged |
System of Measurement | Metric |
Description
Insert Installation Tool, Compatible External Thread Size M3-0.50, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M3, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 7 1/2 in, System of Measurement Metric, Tool Type Prewinder Type II, Includes -
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- KRAFT TOOL Inside Curb/Sidewalk Too, 6" x 6" 1/2"R (CF248PF)
- WESTWARD 1/4" Drive Impact Screwdriver Bit SAE (4LZG5)
- CLEVELAND Straight Flute Hand Tap, Bottoming, 3 (C54205)
- BLACK & DECKER Washer, Urethane (642883-00)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 10-32 (7572-3B)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M5X0.8 (3747-5)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 4-40 (7571-04B)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 10-32 (2299-3)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, M12X1.5 (4973-12)
- STANLEY ENGINEERED FASTENING Mandrel, 4-40In, Steel, UNC, For 2NJP4 (8553-04)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 10-32 (3694-3)
- Stanley Engineered Fastening Thread Insert Tools