Shop All Thread Insert Tools
Stanley Engineered Fastening
Prewinder, M10x1.5, Steel, Metric, For 2NJP4
Mfr # 8769-10
Zoro # G3603503
Free Shipping & Returns
$170.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HeliCoil Power Installation
- Series Heli-Coil
- Material Steel
- Construction Steel
- For Use With 2NJP4
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8769-10
- Zoro # G3603503
- UPC # 094715420307
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Size | M10x1.5 |
Compatible External Thread Size | M10-1.50 |
Compatible Internal Thread Size | M10 |
Details
Item | Prewinder |
Application | HeliCoil Power Installation |
Series | Heli-Coil |
Material | Steel |
Construction | Steel |
For Use With | 2NJP4 |
Thread Type | Metric |
Product Type | Installation Tool Accessory |
Compatible Insert Type | Helical Inserts |
Compatible Thread Type | Coarse |
Compatible Tool Type | Power Inserting Tool |
Description
Prewinder, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M10, Compatible External Thread Size M10-1.50, Material Steel, Overall Length Not Applicable, Product Type Installation Tool Accessory, Compatible Thread Type Coarse, Compatible with Grainger Part Number 2NJP4, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LEATHERHEAD TOOLS NY Claw, 6 ft. Black Powder Coat, w/ NY Hook & Halligan Fork (NYC-6)
- MICRO 100 Square End Mill, 1/2" Cut Length, nACRo (MEF-093-500K)
- TEKTON #3 Tip, Phillips Bit Socket 1/2 Inch Drive x #3, 1/2 in. Drive (SHB21203)
- CENTRAL TOOLS General Tools 318-21 22041 Sheet Metal Gage (318-21)
- STANLEY ENGINEERED FASTENING Mandrel, 1/4-20In, Steel, UNC, For 10J330 (8051-4)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 5/16-18 (2288-5)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 10-32 (3694-3)
- STANLEY ENGINEERED FASTENING Prewinder, Steel, M12X1.75 (7751-12)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 12-24 (2288-1)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 10-24 (2288-3)
- ZORO SELECT Insert Tool, Key Locking, 3/8, 7/16, M10 (5XA43)
- Stanley Engineered Fastening Fastening Tools