Shop All Thread Insert Tools
Stanley Engineered Fastening
Mandrel, M3x0.5, Steel, Metric, For 2NJP4
Mfr # 8757-3
Zoro # G3688596
$68.35
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HeliCoil Power Installation
- Series Heli-Coil
- Size M3x0.5
- Material Steel
- For Use With 2NJP4
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8757-3
- Zoro # G3688596
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Size | M3x0.5 |
Compatible External Thread Size | M3-0.50 |
Compatible Internal Thread Size | M3 |
Details
Item | Mandrel |
Application | HeliCoil Power Installation |
Series | Heli-Coil |
Material | Steel |
For Use With | 2NJP4 |
Construction | Steel |
Thread Type | Metric |
Product Type | Pneumantic Tool Threaded Mandrel |
Compatible Insert Type | Helical Inserts |
Compatible Tool Type | Power Inserting Tool |
Compatible Thread Type | Coarse |
Description
Mandrel, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M3, Compatible External Thread Size M3-0.50, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Grainger Part Number 2NJP4, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- NORTON ABRASIVES Multi Point Tools (66260195013)
- POWERBUILT 1/2" Drive 3/8" 6Pt Deep Socket (642324)
- PROTO Full Polish Combo Reversible Ratcheting Wrench 7/32"-12 Point (JSCV07T)
- KO-KEN ScrewDriver TORX T10H Tamper Resistant 150mm (168T-T10H)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M12X1.75 (3747-12)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/4-10 (3724-12)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, M24X3 (7751-24)
- STANLEY ENGINEERED FASTENING Mandrel, 2-56In, Steel, UNC, For 10J330 (8051-02)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 1/4-20 (7571-4B)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 3/8-16 (2288-6)
- ZORO SELECT Head Set, M5, 65mm, DRHT/DLHT (MHS-M5)
- Stanley Engineered Fastening Fastening Tools