Shop All Thread Insert Tools
Stanley Engineered Fastening
Mandrel, 1/4-20In, Steel, UNC, For 2NJP4
Mfr # 8553-4
Zoro # G4115456
product price: $42.39
/ea
$42.39
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application HeliCoil Power Installation
- Series Heli-Coil
- Material Steel
- Construction Steel
- Thread Type UNC
Product Information
- Brand Stanley Engineered Fastening
- MFR # 8553-4
- Zoro # G4115456
- UPC # 786000786754
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Size | 1/4-20 |
Compatible Internal Thread Size | 1/4"-20 |
Compatible External Thread Size | 1/4"-20 |
Details
Item | Mandrel |
Application | HeliCoil Power Installation |
Series | Heli-Coil |
For Use With | 2NJP4 |
Material | Steel |
Construction | Steel |
Thread Type | UNC |
Product Type | Pneumantic Tool Threaded Mandrel |
Compatible Tool Type | Power Inserting Tool |
Compatible Insert Type | Helical Inserts |
Compatible Thread Type | Coarse |
Description
Mandrel, Compatible Tool Type Power Inserting Tool, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size 1/4 In.-20, Compatible External Thread Size 1/4 In.-20, Material Steel, Overall Length Not Applicable, Product Type Pneumantic Tool Threaded Mandrel, Compatible Thread Type Coarse, Compatible with Grainger Part Number 2NJP4, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PELICAN Desert Tan Protective Case, 33.4"L x 28.4"W x 17.65"D (1690-000-190)
- SIMONDS Rnd. Handle Needle File, #0 (83536500)
- BOSCH Corded Angle Grinder, 6 ft L Cord (GWS10-450PD)
- WESTWARD 1/2 in Drive, 9mm 6 pt Metric Socket, 6 Points (10E227)
- STANLEY ENGINEERED FASTENING Mandrel, 1/4-20In, Steel, UNC, For 10J330 (8051-4)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 10-32 (7572-3B)
- STANLEY ENGINEERED FASTENING Mandrel, Hardened Steel, 1/4-20 (PNT600-01-420)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1/4-20 (2288-4)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, M10X1.5 (3747-10)
- STANLEY ENGINEERED FASTENING Non-Captive Prewinder, Steel, 5/16-24 (2299-5)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- Stanley Engineered Fastening Thread Insert Tools