Shop All Thread Repair Kits
Stanley Engineered Fastening
HELICOIL 55215 Thread Repair Kit 0.312-18 In.
Mfr # H23-55215
Zoro # G903786152
$54.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Insert Types Included Helical Inserts
- Thread Type Metric Coarse
Product Information
- Brand Stanley Engineered Fastening
- MFR # H23-55215
- Zoro # G903786152
- Country of Origin China
- Category Thread Repair Kits
Details
Item | Helical Insert Repair Kit |
Insert Types Included | Helical Inserts |
Thread Type | Metric Coarse |
Description
It is made from high quality material and is extremely long lasting. This metric coarse thread repair kit is used for repairing tapped holes which have been stripped or damaged, due to wear, corrosion and over torque.
Features- Includes heli - Coil tap, installation tool, a quantity of inserts and detailed instructions
- Compatibility - Universal
- Thread size - 0.312 - 18 in.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER Wing Nut, M7-1.00, Steel, Zinc Plated, 5 PK (63916)
- PASLODE Collated Framing Nail, 3 in L, Not Applicable, Hot Dipped Galvanized, Flat Head, 30 Degrees (650385)
- AMPG Arch Barrel/Screw, 1/4"-20, 1-3/8 in Brl Lg, 3/8 in Brl Dia, Brass Unfinished (Z5157)
- DEWALT Horizontal/Vertical Rod Hanger, Concrete, 5/16" Size, 3-1/4" L, Steel Zinc Plated, 25 PK (PFM2271050)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 3/8"-16 (5401-6)
- STANLEY ENGINEERED FASTENING Thread Repair Kit M10 x 1.25in. (5543-10)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, M11-1.50 (5403-11)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 9/16"-12 (5401-9)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 1/2"-13 (5401-8)
- STANLEY ENGINEERED FASTENING Free-Running Helical Insert Repair Kit, 7/8"-9 (5521-14)
- ZORO SELECT Free-Running Helical Insert Repair Kit, 3/4"-10 (3532-3/4K)
- Stanley Engineered Fastening Thread Repair Kits