Shop All Thread Insert Tools
Stanley Engineered Fastening
Complete Gage, Steel, M6X1
Mfr # 1324-6
Zoro # G2591224
Free Shipping & Returns
$311.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Type 5H
- Use With Internal Thread Size M6 x 1
- Application General Purpose
- Series Heli-Coil
- Thread Type Metric Coarse
Product Information
- Brand Stanley Engineered Fastening
- MFR # 1324-6
- Zoro # G2591224
- UPC # 094706096542
- Country of Origin United States
- Category Thread Insert Tools
Dimensions
Use With Internal Thread Size | M6 x 1 |
Compatible Internal Thread Size | M6 |
Overall Length | 4 in |
Compatible External Thread Size | M6-1.00 |
Details
Item | Thread Gauge |
Type | 5H |
Application | General Purpose |
Series | Heli-Coil |
Thread Type | Metric Coarse |
Material | Steel |
For Use With | For Use With Free Running and Screw Locking Inserts |
Compatible Insert Style | Tanged, Tangless |
Compatible Thread Direction | Right Hand |
Compatible Thread Type | Coarse |
Compatible Insert Type | Helical Inserts |
Tool Type | Thread Gauge |
System of Measurement | Metric |
Description
Thread Gauge, Compatible External Thread Size M6-1.00, Compatible Insert Diameter Not Applicable, Compatible Insert Length Not Applicable, Compatible Insert Material Not Applicable, Compatible Insert Style Tanged, Tangless, Compatible Insert Type Helical Inserts, Compatible Internal Thread Size M6, Compatible Thread Direction Right Hand, Compatible Thread Type Coarse, Material Steel, Overall Length 4 in, System of Measurement Metric, Tool Type Thread Gauge, Includes -, Series Heli-Coil
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- J.W. WINCO B8.1-12-A Guide Bushing Steel (172-B8.1-12-A)
- WIHA Nut Driver Set, 11 Pieces, SAE, Solid, Ins (32296)
- J.W. WINCO JW Winco GN717-6-M12X1.5-CK-ST Indexing Plunger (717-6-M12X1.5-CK-ST)
- KRAFT TOOL Molded Black Rubber Float, 8" x 4 (PL395P)
- STANLEY ENGINEERED FASTENING Working Gage, Steel, 1/4-28 (3694-4)
- STANLEY ENGINEERED FASTENING Working Gage, Tangless, 10-32 (7560-3)
- STANLEY ENGINEERED FASTENING Install Tool, Tangless Gage Style, 10-24 (7571-3B)
- STANLEY ENGINEERED FASTENING Threaded Mandrel, Steel, 1-1/2-6 (3724-24)
- STANLEY ENGINEERED FASTENING Mandrel, 8-32In, Steel, UNC, For 10J330 (8051-2)
- STANLEY ENGINEERED FASTENING Complete Gage, Steel, M6X1 (4624-6)
- E-Z LOK 8-32 Hex Drive Installation Tool for Threaded Inserts - EZ-Lok 500-1 (500-1)
- Stanley Engineered Fastening Thread Insert Tools