Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Flanged Head, 3/16 in Dia., 51/64 in L, Aluminum Body, 250 PK
Mfr # AD610BSLF200
Zoro # G3057573
product price: $41.99
/pk 250, $0.17/ea
$41.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Promotion Restriction Not eligible for promotion
- Head Type Flanged
- Body Material Aluminum
- Mandrel Material Steel
- Rivet Diameter 3/16 in
Product Information
- Brand Stanley Engineered Fastening
- MFR # AD610BSLF200
- Zoro # G3057573
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 51/64 in |
Drill Size | #11 |
Head Height | 0.075 in |
Head Dia. | 0.625 in |
Hole Size | 0.192 to 0.196 in |
Overall Length | 2 1/8 in |
Minimum Hole Diameter | 0.192 in |
Maximum Hole Diameter | 0.196 in |
Shank Diameter | 0.183 in |
Head Diameter | 5/8 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 2 1/8 in, Body Length 51/64 in, Shank Diameter 0.183 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Flanged, Head Diameter 5/8 in, Head Angle Not Applicable, Shear Strength 315 lb, Tensile Strength 720 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/2 in, Maximum Material Thickness 5/8 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Minimum Hole Diameter 0.192 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Plain Finish, 10 PK (45642)
- ZORO SELECT Flat Washer, Fits Bolt Size 1/4" , Stainless Steel Plain Finish, 50 PK (U55410.025.0002)
- ZORO SELECT External Retaining Ring for Shaft, Steel Plain Finish, 25 mm Shaft Dia, 50 PK (M36000.025.0001)
- HERITAGE Clevis Pin Universal, 3/8" x 2", LCS PL (CLPU-0375-2000)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Aluminum Body, 250 PK (AD66BSLF200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 500 PK (AD64ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Steel Body, 1000 PK (SD64BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.47 in L, Aluminum Body, 1000 PK (AD64AH)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 21/32 in L, Aluminum Body, 500 PK (AD58ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Stainless Steel Body, 500 PK (SSDH44SSBS201)
- BOM Blind Rivet, Dome Head, 1/4 in Dia., 41/64 in L, Steel Body, 10 PK (BOM-R8-5-PKT)
- Stanley Engineered Fastening Blind Rivets