Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Steel Body, 500 PK
Mfr # SD44BSLF201
Zoro # G2887857
product price: $31.89
/pk 500, $0.06/ea
$31.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Flanged
- Body Material Steel
- Mandrel Material Steel
- Rivet Diameter 1/8 in
- Grip Range 0.188 in to 0.250 in
Product Information
- Brand Stanley Engineered Fastening
- MFR # SD44BSLF201
- Zoro # G2887857
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 1/8 in |
Body Length | 3/8 in |
Head Height | 0.04 in |
Hole Size | 0.129 to 0.133 in |
Drill Size | #30 |
Head Dia. | 0.375 in |
Minimum Hole Diameter | 0.129 in |
Overall Length | 1 43/64 in |
Shank Diameter | 0.122 in |
Maximum Hole Diameter | 0.133 in |
Head Diameter | 3/8 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 43/64 in, Body Length 3/8 in, Shank Diameter 0.122 in, Product Type Blind Rivet, Body Material Steel, Finish Zinc Plated, Head Type Flanged, Head Diameter 3/8 in, Head Angle Not Applicable, Shear Strength 295 lb, Tensile Strength 425 lb, Maximum Hole Diameter 0.133 in, Minimum Material Thickness 3/16 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-114-30, Mandrel Material Steel, Minimum Hole Diameter 0.129 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Grade 5, 7/16"-14 Hex Head Cap Screw, Zinc Plated Steel, 6-1/2 in L, 5 PK (U01200.043.0650)
- MIDWEST FASTENER Sheet Metal Screw, #8 x 2 in, White Steel Pan Head Phillips Drive, 25 PK (35973)
- MIDWEST FASTENER Split Lock Washer, For Screw Size 3/8 in Steel, Zinc Plated Finish, 100 PK (03946)
- MIDWEST FASTENER 1/4"-28 x 1 in Phillips Flat Machine Screw, Zinc Plated Steel, 30 PK (34583)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 5/16 in L, Steel Body, 500 PK (SD43BSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Aluminum Body, 500 PK (AD64ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.328 in L, Steel Body, 1000 PK (SD43BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/16 in L, Stainless Steel Body, 500 PK (SSD41SSBS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 39/64 in L, Aluminum Body, 100 PK (AD86H203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 5/32 in Dia., 9/32 in L, Aluminum Body, 500 PK (Ad52BS201)
- ZORO SELECT Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Stainless Steel Body, 250 PK (U34180.018.0066)
- Stanley Engineered Fastening Blind Rivets