Shop All Blind Rivets
Download CAD Files
Stanley Engineered Fastening
Blind Rivet, Dome Head, 3/16 in Dia., 29/64 in L, Aluminum Body, 250 PK
Mfr # AD64AH200
Zoro # G2839103
product price: $68.19
/pk 250, $0.27/ea
$68.19
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 3/16 in
- Grip Range 0.126 in to 0.250 in
Product Information
- Brand Stanley Engineered Fastening
- MFR # AD64AH200
- Zoro # G2839103
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 29/64 in |
Head Height | 0.066 in |
Drill Size | #11 |
Hole Size | 0.192 to 0.196 in |
Head Dia. | 0.357 in |
Overall Length | 1 49/64 in |
Maximum Hole Diameter | 0.196 in |
Minimum Hole Diameter | 0.192 in |
Shank Diameter | 0.186 in |
Head Diameter | 23/64 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 49/64 in, Body Length 29/64 in, Shank Diameter 0.186 in, Product Type Blind Rivet, Body Material Aluminum, Finish Plain, Head Type Dome, Head Diameter 23/64 in, Head Angle Not Applicable, Shear Strength 220 lb, Tensile Strength 310 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 1/4 in, Material Grade/Class IFI-126-9, Mandrel Material Aluminum, Minimum Hole Diameter 0.192 in
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MIDWEST FASTENER 5/8"-11 Steel Coarse Thread Hex Speed Nuts 8PK (39848)
- SABERDRIVE Deck Screw, #12 x 5 in, Steel, Flat Head, Torx Drive, 39 PK (09313)
- MIDWEST FASTENER 1/8" x 1" Plain Steel Tension Pins 20PK (72763)
- ZORO SELECT M3-0.50 Socket Head Cap Screw, Zinc Plated Steel, 16 mm Length, 100 PK (M07160.030.0016)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 37/64 in L, Aluminum Body, 250 PK (AD66AH200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Steel Body, 1000 PK (SD44BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.15625 in Dia., 0.54 in L, Aluminum Body, 1000 PK (AD56ABS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 500 PK (SSD42SSBSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 31/32 in L, Aluminum Body, 100 PK (AD812ABS203)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 1/4 in L, Steel Body, 500 PK (SK42BS201)
- ZORO SELECT Blind Rivet, Dome Head, 1/8 in Dia., 21/32 in L, Steel Body, 500 PK (U34130.012.0048)
- Stanley Engineered Fastening Blind Rivets