Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 100 PK
Mfr # SSD63SSH203
Zoro # G3245532
product price: $61.99
/pk 100, $0.62/ea
$61.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Stainless Steel
- Mandrel Material Stainless Steel
- Rivet Diameter 3/16 in
- Grip Range 0.125 in to 0.188 in
Product Information
- Brand Stanley Engineered Fastening
- MFR # SSD63SSH203
- Zoro # G3245532
- UPC # 094705913574
- Country of Origin United Kingdom
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 27/64 in |
Head Height | 0.051 in |
Hole Size | 0.192 to 0.196 in |
Drill Size | #11 |
Head Dia. | 0.375 in |
Maximum Hole Diameter | 0.196 in |
Minimum Hole Diameter | 0.192 in |
Shank Diameter | 0.188 in |
Head Diameter | 3/8 in |
Overall Length | 1 23/32 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 23/32 in, Body Length 27/64 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Stainless Steel, Finish Plain, Head Type Dome, Head Diameter 3/8 in, Head Angle Not Applicable, Shear Strength 1,000 lb, Tensile Strength 1,375 lb, Maximum Hole Diameter 0.196 in, Minimum Material Thickness 1/8 in, Maximum Material Thickness 3/16 in, Material Grade/Class IFI-114-51, Mandrel Material Stainless Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SPOTNAILS Collated Brad Nail, 1 in L, 18 ga, Electro Galvanized, Brad Head (18516AY)
- ZORO SELECT Round U-Bolt, 1/4"-20, 1 in Wd, 3 3/4 in Ht, Hot Dipped Galvanized Steel, 10 PK (U17244.025.0051)
- ZORO SELECT Socket Set Screw, Cup, 3/8-16x7/8, PK100 (U07840.037.0087)
- DEWALT Power-Stud Wedge Anchor, 3/8" Dia., 3" L, Stainless Steel Stainless Steel, 50 PK (07313-PWR)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 59/64 in L, Steel Body, 250 PK (SD612BSLF200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/16 in L, Aluminum Body, 500 PK (AD41ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/4 in Dia., 0.99 in L, Steel Body, 1000 PK (SD812BS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AD44ABSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 6.0 mm Dia., Not Applicable L, Plastic Body, 25 PK (57721)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.515 in L, Steel Body, 1000 PK (SD46BS)
- CHANNELLOCK 1/8X1/2 Steel Rivet (302648)
- Stanley Engineered Fastening Blind Rivets