Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 0.1875 in Dia., 0.44 in L, Aluminum Body, 1000 PK
Mfr # AD62-64ABS
Zoro # G700412841
product price: $93.45
/pk 1000, $0.09/ea
Free Shipping & Returns
$93.45
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Grip Range .063 in - .252 in
- Standards IFI-134
Product Information
- Brand Stanley Engineered Fastening
- MFR # AD62-64ABS
- Zoro # G700412841
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.1875 in |
Body Length | 0.44 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .063 in - .252 in |
Standards | IFI-134 |
System of Measurement | Inch |
Description
Aluminum Multi-Grip Blind Rivet With Aluminum Mandrel, Dome Head 3/16 X.063-.252 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Jam Nut, 7/8"-14, Carbon Steel, Grade A, Zinc Plated, 33/64 in Ht, 5 PK (U11380.087.0001)
- ZORO SELECT Binding Screw, 1/4"-20 Thd Sz, 18-8 Stainless Steel (Z1624)
- MKT FASTENING GALV SUP-R-STUD + Wedge Anchor, 1/2" Dia., 2-3/4" L, Steel Galvanized, 10 PK (2812234)
- HILLMAN Hillman Fasteners 461444 Plastic Cap Roofing Nails - 1.75 in. (196471)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 500 PK (AD46ABSLF201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 35/64 in L, Stainless Steel Body, 250 PK (SSD66SSBS200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Stainless Steel Body, 500 PK (SSD46SSBS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 500 PK (AD46ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.328 in L, Aluminum Body, 1000 PK (AD43ABS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Large Flanged Head, 1/8 in Dia., 1/4 in L, Stainless Steel Body, 500 PK (SSD42SSBSLF201)
- ZORO SELECT Blind Rivet, Flanged Head, 3/16 in Dia., 53/64 in L, Steel Body, 250 PK (U34131.018.0610)
- Stanley Engineered Fastening Blind Rivets