Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK
Mfr # AD44ABS
Zoro # G700412605
product price: $39.79
/pk 1000, $0.04/ea
$39.79
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 0.125 in
- Grip Range .188 in - .250 in
Product Information
- Brand Stanley Engineered Fastening
- MFR # AD44ABS
- Zoro # G700412605
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.125 in |
Body Length | 0.39 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .188 in - .250 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Aluminum Blind Rivet With Aluminum Mandrel, Dome Head 1/8 X .188-.250 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT 1/4"-20 x 3/4 in Slotted Flat Machine Screw, Zinc Plated Steel, 100 PK (U24540.025.0075)
- ZORO SELECT Sheet Metal Screw, #8 x 1 in, Chrome Plated Steel Oval Head Phillips Drive, 100 PK (5761PK)
- ZORO SELECT 1/4"-20 Socket Head Cap Screw, Black Oxide Steel, 1-1/8 in Length, 100 PK (U07000.025.0112)
- ZORO SELECT Class 10.9, M10-1.50 Hex Head Cap Screw, Black Oxide Steel, 50 mm L, 50 PK (M04100.100.0050)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.572 in L, Aluminum Body, 1000 PK (AD6250TFBS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 5/16 in L, Aluminum Body, 500 PK (AD43ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Countersunk Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (AK44ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 3/16 in Dia., 27/64 in L, Stainless Steel Body, 250 PK (SSD64SSBS200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 35/64 in L, Steel Body, 250 PK (SD66BSLF200)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 3/8 in L, Aluminum Body, 500 PK (Ad44BS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.72 in L, Aluminum Body, 1000 PK (AD68AH)
- Stanley Engineered Fastening Blind Rivets