Shop All Blind Rivets
Stanley Engineered Fastening
Blind Rivet, Dome Head, 0.09375 in Dia., 0.24 in L, Aluminum Body, 1000 PK
Mfr # AD32ABS
Zoro # G700412506
product price: $56.89
/pk 1000, $0.06/ea
$56.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Aluminum
- Rivet Diameter 0.09375 in
- Grip Range .031 in - .125 in
Product Information
- Brand Stanley Engineered Fastening
- MFR # AD32ABS
- Zoro # G700412506
- Country of Origin United States
- Category Blind Rivets
Dimensions
Rivet Diameter | 0.09375 in |
Body Length | 0.24 in |
Details
Item | Blind Rivet |
Head Type | Dome |
Body Material | Aluminum |
Mandrel Material | Aluminum |
Grip Range | .031 in - .125 in |
Standards | IFI-114 |
System of Measurement | Inch |
Description
Aluminum Blind Rivet With Aluminum Mandrel Dome Head 3/32 X .031-.125 Grip
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Threaded Stud, Black Oxide Finish, 4 PK (STUDB70500550-004BX)
- ZORO SELECT Dowel Pin, 3/8 In, Pk5 (D22-3000)
- ZORO SELECT Pin, Steel, 4mm dia., PK25 (M39060.040.0040)
- ZORO SELECT Spring Pin, HD Coiled, 5/16inx2-1/4in, PK10 (U51431.031.0225)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 1/8 in Dia., 7/16 in L, Aluminum Body, 500 PK (AD45ABS201)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.1875 in Dia., 0.315 in L, Aluminum Body, 1000 PK (AD62ABS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.502 in L, Aluminum Body, 1000 PK (AD45H)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.265 in L, Aluminum Body, 1000 PK (PAD42ABS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.453 in L, Aluminum Body, 1000 PK (AD45ABS)
- STANLEY ENGINEERED FASTENING Blind Rivet, Flanged Head, 3/16 in Dia., 59/64 in L, Aluminum Body, 250 PK (AD612ABSLF200)
- SUREBONDER Blind Rivet, 1/4 in Dia., 1/4 in L, Aluminum Body, 100 PK (FPC84A-100)
- Stanley Engineered Fastening Blind Rivets