Shop All Hot Melt Glue Guns
Stanley
Dual Melt Glue Gun, 80 W
Mfr # GR25-2
Zoro # G202683367
product price: $17.79
/ea
$17.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Dual-Temperature; Hot Melt
- Tool Weight 0.61 lbs
- For Use With Stanley® GS20DT, GS25DT
Product Information
- Brand Stanley
- MFR # GR25-2
- Zoro # G202683367
- UPC # 45731132316
- Country of Origin China
- Category Hot Melt Glue Guns
Details
Type | Dual-Temperature; Hot Melt |
Tool Weight | 0.61 lbs |
For Use With | Stanley® GS20DT, GS25DT |
Description
Dual melt 80 watt glue gun features two temperatures to choose from (high and low). Heats up fast and bonds within 60 seconds. Easily adjust between temperatures with the one-touch selector switch, and safely rest glue gun upright during use with the fold-out stand. Uses Stanley® Dual Temperature 4” Glue Sticks (GS20DT) and Dual Temperature 10” Glue Sticks (GS25DT), sold separately.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DAP Kitchen & Bath Sealant, 10.1 oz, Cartridge, Almond, Silicone Rubber Base (7079808793)
- PERMATEX Removable Threadlocker, PERMATEX, Orange, High Strength, 10 mL (25210)
- IPS 14 oz Soft Seal Putty (153918)
- HENKEL Henkel 1935990 Polyseamseal; 5.5 oz. White; 2 In 1 Tub & Tile Adhesive Caulk (138177)
- STANLEY Mini GlueShot Hot Melt Glue Gun, 15 W (GR10)
- STANLEY Glue Gun, 4 1/4 in L, 120V, 15 W (GR10)
- STANLEY Stanley GR20 Trigger-Feed Hot Melt Glue Gun (GR20)
- STANLEY Glue Gun, 6 1/2 in L, 120V, 80 W (GR25-2)
- STANLEY Glue Gun, 8 in L, 120V, 80 W, 5.5 to 7.5 lb/hr (STHT72317)
- STANLEY Glue Gun, 8 1/2 in L, 120 V, 80 W (GR100)
- SUREBONDER Glue Gun, 10 1/2 in L, 120V, 220 W, 8 lb/hr (PRO2-220HT)
- Stanley Hot Melt Glue Guns & Accessories