Shop All Vacuum Bags
Stanley
Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable
Mfr # 25-1230
Zoro # G5752610
product price: $9.89
/ea
$9.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Bag Type Dry
- Filter Type Disposable
- Vacuum Product Grouping Wet/Dry Vacuum Cleaners
- Type Poly Bag
Product Information
- Brand Stanley
- MFR # 25-1230
- Zoro # G5752610
- UPC # 871613005245
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 15-3/4" |
Width | 9.84" |
Details
Material | Poly |
Bag Type | Dry |
Filter Type | Disposable |
Vacuum Product Grouping | Wet/Dry Vacuum Cleaners |
Type | Poly Bag |
Item | Disposable Filter Bag,3PK,Wet/Dry Vac |
Description
Disposable Filter Bag,3PK,Wet/Dry Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZEP Loose Absorbent, Oil-Based Liquids, White (176901)
- BETCO Rest Stop Non-Acid Bowl and Restroom Cleaner, Floral Fresh Scent, 32 oz Bottle, 12PK (0701200)
- TIMEMIST Air Freshener Refill, Country Garden, PK12 (1042786)
- GOJO 2000 ml Liquid Hand Soap Refill Cartridge, 4 PK (7220-04)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (19-3101)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (13-1519)
- STANLEY Disposable Filter Bag, 3PK, Wet Vac, Dry, Disposable (19-3100)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (25-1228)
- MILWAUKEE TOOL $VACUUM CLNR 18V NO BATTERY OR CHARGER (ML0880-20)
- DAYTON Vacuum Bag, 21-1/2 x 8", 10 PK (41C212)
- GREEN KLEAN Pro Team-Super Coach Pro 6 Qt Replacement Vacuum Bags, 10Pk (GK-PT Pro6qt)
- Stanley Vacuum Bags