Shop All Vacuum Bags
Stanley
Disposable Filter Bag, 3PK, Wet Vac, Dry, Disposable
Mfr # 19-3100
Zoro # G5752586
original price:
$14.75
27% off
new price: $10.75
/ea
Sold in multiples of 2 for $21.50
$21.50
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Material Poly
- Bag Type Dry
- Filter Type Disposable
- Vacuum Product Grouping Wet/Dry Vacuum Cleaners
- Type Poly Bag
Product Information
- Brand Stanley
- MFR # 19-3100
- Zoro # G5752586
- UPC # 871613006488
- Country of Origin China
- Category Vacuum Bags
Dimensions
Height | 17.72" |
Width | 7.87" |
Details
Material | Poly |
Bag Type | Dry |
Filter Type | Disposable |
Vacuum Product Grouping | Wet/Dry Vacuum Cleaners |
Type | Poly Bag |
Item | Disposable Filter Bag,3PK,Wet Vac |
Description
Disposable Filter Bag,3PK,Wet Vac
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- BOARDWALK 23 gal Rectangular Prism Trash Can, Gray, Open Top, Plastic (1868188)
- CLOROX Cleaners & Detergents, 128 oz Fresh, 4 PK (35420)
- KRAFT TOOL Wood Concrete Finishing Broom Head, 48 (CC188-01)
- GOFER PARTS Replacment Squeegee Set For Nilfisk/Advance 9100000810 (GSQ1220TN2)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (25-1230)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (25-1228)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (19-3101)
- STANLEY Disposable Filter Bag, 3PK, Wet/Dry Vac, Dry, Disposable (13-1519)
- WINDSOR FILTER - MICRO FILTER SENSOR XP/S Fits (5301ER)
- MILWAUKEE TOOL Fleece Dust Bags, 5 PK (49-90-1989)
- METROVAC Vacuum Bag, 5 PK (DV-5PBA)
- Stanley Vacuum Bags