Shop All Hacksaw and Coping Saw Blades
Stanley
DeWalt 10 in. Bi-Metal Hacksaw Blade 24 TPI 2 pk
Mfr # DWHT20549
Zoro # G606434305
$8.55
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Application Cutting
- Material Bi-Metal
- Blade Length 10 in
- Teeth per Inch 24
- Blade Thickness 0.0625 in
Product Information
- Brand Stanley
- MFR # DWHT20549
- Zoro # G606434305
- UPC # 76174205497
- Country of Origin China
- Category Hacksaw and Coping Saw Blades
Dimensions
Blade Length | 10 in |
Details
Application | Cutting |
Material | Bi-Metal |
Teeth per Inch | 24 |
Blade Thickness | 0.0625 in |
Type | Straight Edge |
Number of Pieces | 2 |
Recommended Safety Equipment | Safety Gloves |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LENOX Hole Saw, 36L 2-1/4in. 57mm 4/6th Hole Saw (30036)
- DEWALT Drop-in Anchor Setting Tool, 1/4" dia. (09323-PWR)
- ZORO SELECT Ball Lock Pin, Button Handle, 2" Grip L (LBR-145)
- IRWIN Reciprocating Saw Blades, 818R, Bi-Metal, 8"L, 18 Tpi (LEX22754)
- STANLEY Hacksaw Blade, 12 In, 18TPI, Bi-Metal (15-632)
- STANLEY Hacksaw Blades, 12 In, 18 TPI, PK2 (15-928A)
- STANLEY DeWalt 10 in. Bi-Metal Hacksaw Blades 18 TPI 2 pk (DWHT20548)
- STANLEY High Tension Hacksaw 12" (15-113)
- STANLEY Saw, Hand, 20 In (15-087)
- STANLEY Hacksaw Blade, 12 In, 24 TPI, Bi-metal (15-631)
- ECLIPSE All-Hard Hacksaw Blade 18 TPI 12X1/2X.02 (AE45B)
- Stanley Hacksaw and Coping Saw Blades