Shop All Claw, Rip & Framing Hammers
Stanley
Curved Claw Hammer, Antivibe, 16 Oz, Smooth
Mfr # 51-162
Zoro # G2905052
product price: $22.19
/ea
$22.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Type Antivibe
- Head Weight (Oz.) 16.0
- Handle One-Piece Steel
- Face Smooth
- Head Material Steel
Product Information
- Brand Stanley
- MFR # 51-162
- Zoro # G2905052
- UPC # 076174511628
- Country of Origin Mexico
- Category Claw, Rip & Framing Hammers
Dimensions
Face Dia. (In.) | 1 5/32 in |
Overall Length (In.) | 13 1/2 in |
Overall Length | 13 in |
Head Length | 5 1/2 in |
Face Diameter | 1 1/2 in |
Description
Curved Claw Hammer, Hammer Type Nail Hammer, Head Material Steel, Handle Material Steel, Grip Style Textured, Head Weight 16 oz, Overall Length 13 in, Face Texture Smooth, Includes Nail Holder Yes, Face Material Steel, Features Anti-Vibration Grip, Precision Balanced Heads, Proprietary Tuning Fork, Face Diameter 1 1/2 in, Dead Blow Hammer No, Non-Sparking No, Claw Shape Curved, Face Shape Round, Handle Attachment One Piece Construction, Head Length 5 1/2 in, Non-Magnetic No
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- CRESCENT LUFKIN 1/2" x 50' Linear Fiberglass Tape Measure (T703)
- SUMITOMO Square Turning Insert, Square, 6, SNMG, 3, Carbide (SNMG643EMU-AC830P)
- TOOLPRO Pouch, 3 Pocket Split Leather Nail and Tool Pouch, Leather (TP00583)
- CRAFTSMAN V20 Cordless Drywall Cut-Out Tool (CMCE200B)
- STANLEY Hammer, Antivibe, 28 oz., 16" L (FMHT51295)
- STANLEY 22 oz. Antivibe Straight Claw Hammer, Smooth Face, 16 in L Steel Handle (51-163)
- STANLEY Nail Hammer, 16 oz Head, Smooth Head, HCS Head, 12-3/4 in OAL (STHT51511)
- STANLEY Hammr Clw Rip Fbgl 20Oz 13-1/4 (STHT51539)
- STANLEY FATMAX® 17 oz High-Velocity Hammer (FMHT51306)
- STANLEY Hammer, Rip Claw, 14oz., 13-1/2L (FMHT51303)
- WESTWARD Rip-Claw Hammer, Hickory, Milled, 20 Oz (6DWJ0)
- Stanley Hammers and Striking Tools