Shop All Extension Cords
Stanley
CordMax 15-Foot 3-Outlet Indoor Extension Cord, 31132
Mfr # 31132
Zoro # G0223073
original price:
$16.69
10% off
new price: $14.89
/ea
$14.89
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Cord Length 15 ft
- Gauge/Conductor 16/3
- Number of Outlets 3
- Voltage 125V
- Max. Amps 13 A
Product Information
- Brand Stanley
- MFR # 31132
- Zoro # G0223073
- UPC # 686140311321
- Country of Origin China
- Category Extension Cords
Dimensions
Cord Length | 15 ft |
Details
Gauge/Conductor | 16/3 |
Number of Outlets | 3 |
Voltage | 125V |
Max. Amps | 13 A |
NEC Cord Designation | SPT |
Indoor/Outdoor | Indoor |
Description
The STANLEY CordMax 15-Ft. 3-Outlet Indoor Extension Cord lengthens the reach from outlets in hard-to-access places. This convenient extension cord provides a reliable power source for multiple devices and appliances. Use in your office, living room, or bedroom to plug in 2-pronged items such as lamps or device chargers, or use in the kitchen to connect multiple small appliances.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MELTRIC /CONNECTOR 20A AMP 120V-AC RECEPTACLE (63-14125-K16)
- POWER FIRST Long Barrel Splice, 2.15 in. L, Black (22EZ36)
- REMINGTON INDUSTRIES Tinned Copper Wire, Buss Wire, 30 AWG, 25' Length, 0.0100" Diameter, Silver (30TCW25)
- SCHNEIDER ELECTRIC Non-Illum Selectr Swtch, 22mm, 3 Pos, Keyd (XB5AD33)
- STANLEY CordMax 9-Foot 3-Outlet Indoor Extension Cord (31131)
- CAROL Cord, 12/6 SOOW 600V-Blk-250 RL (09206.35.01)
- DUROMAX 50 ft. 10 Gauge Single Tap 100% Copper SJTW Heavy Duty Lit Extension Power Cord (XPC10050A)
- U.S. WIRE & CABLE 25 Ft. Three Conductor Orange Cord W/Pow-R Block, 14/3 Ga. SJWT-A, 300V, 15A (62025)
- WINDSOR CORD - EXTENSION 14/3 50ft YELLOW SJTW, 300V WITH FEMALE TWIST-LOCK (8.623-411.0)
- MONOPRICE 6ft Premium 3.5mm Stereo Male to 3.5mm Stereo Female 22AWG Extension C (5587)
- SOUTHWIRE Extension Cord, Outdoor, 100 ft. Length (3689SW0002)
- Stanley Extension Cords