Shop All Chalk Line Reels
Stanley
Combination Square 12 In
Mfr # 46-222
Zoro # G0378104
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Size (In.) 12
- Head Type Square
- Features Built-In Scriber
- Blade Length (In.) 12 in
- Head Material Die Cast
Product Information
- Brand Stanley
- MFR # 46-222
- Zoro # G0378104
- UPC # 076174462227
- Country of Origin China
- Category Chalk Line Reels
Dimensions
Body Size (In.) | 12 |
Blade Length (In.) | 12 in |
Blade Length | 12 in |
Details
Item | Combination Square |
Head Type | Square |
Features | Built-In Scriber |
Head Material | Die Cast |
Number of Pieces | 2 |
Blade Finish | Chrome |
Graduations (In.) | 1/8 X 1/16 |
Includes | Built-In Scriber |
System of Measurement | SAE |
Blade Coating | Chrome |
Head Color | Black |
Head Vial Included | Yes |
Description
Combination Square, Number of Pieces 2, Blade Finish Chrome, Blade Length 12 in, Head Type Square, System of Measurement SAE, Head Material Die Cast, Includes Built-In Scriber, Head Vial Included Yes, Blade Coating Chrome, Features Built-In Scriber, Head Color Black
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TOUGHBUILT 20" Massive Mouth Bag (TB-60-20)
- CAPRI TOOLS 13mm Angle Open End Wrench, 30Deg and 60Deg Angles, Metric (CP11913)
- WESTWARD Carpet Seam Roller, 3-1/2 In, Stl, Smooth (13A749)
- MICRO 100 Brazed Tool Bit, BT, 1-3/4 In L, 5/16 In W (BT-5)
- STANLEY Chalk Line Reel with 4 oz. Blue Chalk (47-442)
- STANLEY FATMAX® Aluminum Chalk Line Reel – 100'/30M (47-480L)
- STANLEY Brass Plumb Bob – 8 oz. (47-973)
- STANLEY Rafter Square, 16 x 24 In. (45-011)
- STANLEY Line Chalk Refill 100' (47-101)
- STANLEY FATMAX® Aluminum Chalk Line Reel with 4 oz. Red Chalk (47-487L)
- ZORO SELECT Marking Flag, Fluor Pink, Vinyl, PK100 (2318PG-200)
- Stanley Chalk Line Reels