Shop All Pneumatic Nails
Stanley
Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 1000 PK
Mfr # SWKWBN100
Zoro # G2495053
original price:
$3.79
13% off
$3.29
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Gauge 18 ga
- Construction Galvanized Steel
- Color White
- For Use With Mfr. No. TRE650
- Finish Galvanized
Product Information
- Brand Stanley
- MFR # SWKWBN100
- Zoro # G2495053
- UPC # 076174058390
- Country of Origin China
- Category Pneumatic Nails
Dimensions
Shank Diameter | 1 in |
Penny Size | 2D |
Details
Item | Nails,1 in,18 ga,PK1000 |
Gauge | 18 ga |
Construction | Galvanized Steel |
Color | White |
For Use With | Mfr. No. TRE650 |
Finish | Galvanized |
Material | Steel |
Point Type | Chisel |
Application | Finish Carpentry Work |
Compatible with Manufacturer Model Number | TRE650 |
Manufacturer Location | Globally Sourced |
Head Type | Brad |
Compatible Manufacturer Part Number | TRE650 |
Compatible Manufacturer Model Number | TRE650 |
For Use with Mfr. Model Number | TRE650 |
For Use With Mfr. Model Number | TRE650 |
Description
Nails,1 in,18 ga,PK1000, Length 1 in, Gauge 18 ga, Shank Diameter 1 in, Shank Type Not Applicable, Material Steel, Finish Galvanized, Head Type Brad, Head Diameter Not Applicable, Penny Size 2D, Point Type Chisel, Application Finish Carpentry Work, Product Type Brad Nails, Compatible with Manufacturer Model Number TRE650, Manufacturer Location Globally Sourced, Color White, Standards -, Package Quantity 1000
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Plain Stainless Steel, 90 mm Length, 10 PK (M51050.120.0090)
- ZORO SELECT M24-3.00 Socket Head Cap Screw, Black Oxide Steel, 90 mm Length, 5 PK (M07000.240.0090)
- MIDWEST FASTENER Countersunk Washer, Fits Bolt Size #14 Steel, Black Oxide Finish, 35 PK (36325)
- ZORO SELECT 1/2"-20 Grade 5 Plain Finish Steel Round Slotted Castle Nut, 50 pk. (354125G)
- STANLEY Collated Brad Nail, 1-1/4 in L, Brad Head (SWKBN1250)
- STANLEY Collated Brad Nail, 5/8" L, 1000 PK (SWKBN625S)
- STANLEY Collated Brad Nail, 1-3/16 in L, 18 ga, Plain, Brad Head, 1000 PK (SWKBN1187)
- STANLEY Collated Brad Nail, 5/8 in L, 18 ga, Plain, Brad Head, 1000 PK (SWKBN625S)
- STANLEY Collated Brad Nail, 1 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKBBN100)
- STANLEY Collated Brad Nail, 1-1/4 in L, 18 ga, Galvanized, Brad Head, 1000 PK (SWKBN1250)
- FASCO Collated Framing Nail, 4 in L, Galvanized, 20 to 22 Degrees (FP203120E)
- Stanley Pneumatic Nails