Shop All Punch & Chisel Sets
This Product is Discontinued
Stanley
Cold Chisel Set, Not Tether Capable (Discontinued)
Mfr # 16-298
Zoro # G0372583
This Product is Discontinued
Key Features
- Number of Pieces 3
- Material Steel
- Features Accessible Packaging Enables the Customer to Easily Evaluate Products in Store, Hardened, One-Piece Construction Forged for Strength, Powder-Coated Finish for Easy Visibility, Quenched and Tempered for Long Life and Durability
- Length 6 in
- Finish Powder Coated
Product Information
- Brand Stanley
- MFR # 16-298
- Zoro # G0372583
- UPC # 076174162981
- Country of Origin China
- Category Punch & Chisel Sets
Dimensions
Length | 6 in |
Sizes Included | 3/8, 1/2, 5/8 in |
Blade Width | 3/8 in, 1/2 in, 5/8 in |
Tip Size | 3/8 in, 1/2 in, 5/8 in |
Overall Length | 5 1/2 in, 6 in, 6 3/4 in |
Description
The Stanley 16-298 Cold Chisel Set is a punch and chisel set that can be used for various applications. It is suitable for the job site or the garage. This cold chisel set comes with three different sizes, so you will always have the right tool for the job. The hardened steel construction provides durability and ensures these tools are up to your high standards. They feature a black oxide finish, which protects them from corrosion and other weathering effects. These tools come in one piece design that makes them easy to use. You won't need any special skills or experience to get started on your project with this set of cold chisels. The Stanley 16-298 Cold Chisel Set is definitely worth considering if you are looking for an all-purpose punch and chisel set that can handle anything thrown at it.
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.