Shop All Center Punches
Stanley
Center Punch, 1/4 x 4 In, Yellow
Mfr # 16-227
Zoro # G1498113
original price:
$4.39
4% off
$4.19
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Diameter 1/2 in
- Length 4 in
- Point 1/4
- Number of Pieces 1
- Finish Powder Coated
Product Information
- Brand Stanley
- MFR # 16-227
- Zoro # G1498113
- UPC # 076174162271
- Country of Origin China
- Category Center Punches
Dimensions
Diameter | 1/2 in |
Length | 4 in |
Shank Diameter | 1/2 in |
Overall Length | 4 |
Tip Size | 1/4 |
Details
Item | Center Punch |
Point | 1/4 |
Number of Pieces | 1 |
Finish | Powder Coated |
Material | Steel |
Features | Forged, One-Piece Steel Construction for Strength and Durability, Punch Edge is Ground to a Precise Angle for Efficient Punching and Durability, Size Marking on Shank Allows for Easy Identification of the Tool, Striking Surface is Hardened and Has Chamfered Edges for Greater Chipping Resistance, Yellow Powder-Coated Finish for High Visibility |
Includes Handguard | No |
Material Applications | Sheet Metal |
Includes Handle | No |
Punch Type | Center Punch |
Corrosion-Resistant | Yes |
Description
Center Punch, Punch Type Center Punch, Tip Size 1/4, Shank Diameter 1/2 in, Overall Length 4 , Material Applications Sheet Metal, Includes Handguard No, Includes Handle No, Corrosion-Resistant Yes
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ILC Replacement for Hitachi BSL 1830 Battery (BSL 1830 BATTERY HITACHI)
- KRAFT TOOL Round End Magnesium Walking Float, 36 (CC812MT)
- MILWAUKEE TOOL Repair Kit for Polyester Fish Tapes (48-22-4169)
- AJAX TOOL WORKS RIVET CUTTER (AJA962)
- STANLEY SQUARE HEAD NAIL SETTER 1/8in. CENTER PUNCH (58-120)
- STANLEY Pin Punch, 3/16 x 5/16 In (16-233)
- STANLEY Center Punch, 5/16 x 4-1/2 In, Yellow (16-228)
- STANLEY Prick Punch, 5-1/2 In L (16-236)
- WARWOOD TOOL 1 Backing Out Punch, 16 Hickory Handle (32461)
- URREA Punch, 90° 1/2" Center (41-1/2)
- KLEIN TOOLS 1/4-Inch Center Punch, 4-1/4-Inch Length (66310)
- Stanley Center Punches