Shop All Vacuum Filters
Stanley
Blue Cloth Reusable Filter, w/Clamp Ring
Mfr # 19-1500
Zoro # G5752638
original price:
$6.75
8% off
$6.15
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Filter Type Reusable
- Vacuum Product Grouping Wet/Dry Vacuum Cleaners
- Type Poly Bag
- Width 7.87"
- Height 13.58"
Product Information
- Brand Stanley
- MFR # 19-1500
- Zoro # G5752638
- UPC # 871613006129
- Country of Origin China
- Category Vacuum Filters
Dimensions
Width | 7.87" |
Height | 13.58" |
Details
Filter Type | Reusable |
Vacuum Product Grouping | Wet/Dry Vacuum Cleaners |
Type | Poly Bag |
Item | Blue Cloth Reusable Filter,w/Clamp Ring |
Description
Blue Cloth Reusable Filter,w/Clamp Ring
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DYMO LabelWriter Cleaning Cards, PK10 (60622)
- D Q B IND Do it Utility And Dairy Brush (DI89641)
- HOSPECO Flat Mop Kit, Snap On Connection, Blue, Microfiber (SPH-KT)
- HYGENALL LEADOFF Lead Removing Wipes, Canister, PK12 (45NRCN)
- STANLEY Blue Cloth Reuseable Filter, w/Clamp Ring, Dry, Reusable (25-1201)
- STANLEY Cartridge Filter for Stanley, Wet/Dry Vac (19-1800)
- STANLEY Blue Cloth Reusable Filter, w/Clamp Ring, Dry, Reusable (20-1100)
- STANLEY Cartridge Filter for Stanley, Wet/Dry Vac (08-2501)
- STANLEY Foam Filter Stanley, 5-18gal., Wet/Dry Vac, Wet/Dry, Foam (19-1600)
- STANLEY Foam Filter for Stanley, Wet/Dry Vac, Wet/Dry, Foam (25-1202)
- DAYTON Cartridge Filter, For Shop Vacuum (783GC0)
- Stanley Vacuum Filters