Shop All Blind Rivets
Download CAD Files
Stanley
Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK
Mfr # PAA68-5B
Zoro # G9968761
product price: $4.55
/pk 50, $0.09/ea
$4.55
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Head Type Dome
- Body Material Aluminum
- Mandrel Material Steel
- Grip Range 0.376 in to 0.500 in
- Body Length 1/2 in
Product Information
- Brand Stanley
- MFR # PAA68-5B
- Zoro # G9968761
- UPC # 045731124137
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1/2 in |
Hole Size | 3/16 in |
Head Height | 0.03 in |
Drill Size | 3/16 in |
Head Dia. | 0.220 in |
Overall Length | 1 19/32 in |
Maximum Hole Diameter | 0.1875 in |
Head Diameter | 3/16 in |
Shank Diameter | 0.188 in |
Description
Blind Rivet, System of Measurement Inch, Overall Length 1 19/32 in, Body Length 1/2 in, Shank Diameter 0.188 in, Product Type Blind Rivet, Body Material Aluminum, Head Type Dome, Head Diameter 3/16 in, Shear Strength 155 lb, Tensile Strength 235 lb, Maximum Hole Diameter 0.1875 in, Minimum Material Thickness 3/8 in, Maximum Material Thickness 1/2 in, Material Grade/Class IFI-114-19, Mandrel Material Steel, Manufacturer Location Globally Sourced, Drill Size 3/16 in, Package Quantity 50
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT M12-1.75 Socket Head Cap Screw, Black Oxide Steel, 25 mm Length, 50 PK (M07000.120.0025)
- MIDWEST FASTENER 5/16"-18 Hex Head Cap Screw, 18-8 Stainless Steel, 2 in L, 5 PK (78682)
- MIDWEST FASTENER M4-0.70 x 30 mm Phillips Pan Machine Screw, Zinc Plated Steel, 50 PK (51549)
- J.W. WINCO GN834-46-1/4X20-E-MT Wing Nut Stainless (834-46-1/4X20-E-MT)
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 1/2 in L, Aluminum Body, 100 PK (PAA48-1B)
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (PSS42-1B)
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Steel Body, 100 PK (PSS44-1B)
- STANLEY Blind Rivet, 3/16 in Dia., 5/8 in L, Aluminum Body, 50 PK (PAA610-5B)
- STANLEY Stanley® STHT72179 Blind Rivet Kit W/ 60 Rivets And Case (STHT72179)
- STANLEY Blind Rivet, 3/16 in Dia., Aluminum Body (PAA68-5B)
- GOEBEL Blind Rivet, Dome Head, 1/4 in Dia., 1.431 in L, 18-8 Stainless Steel Body (IBI-810-GL)
- Stanley Blind Rivets