Shop All Blind Rivets
Stanley
Blind Rivet, 3/16 in Dia., 1/2 in L, Aluminum Body
Mfr # PAA68-5B
Zoro # G706438319
product price: $10.59
/ea
$10.59
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Body Material Aluminum
- Rivet Diameter 3/16 in
- Body Length 1/2 in
- System of Measurement Inch
Product Information
- Brand Stanley
- MFR # PAA68-5B
- Zoro # G706438319
- UPC # 45731124137
- Country of Origin China
- Category Blind Rivets
Dimensions
Rivet Diameter | 3/16 in |
Body Length | 1/2 in |
Details
Item | Blind Rivet |
Body Material | Aluminum |
System of Measurement | Inch |
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ZORO SELECT Tapping Screw Assortment, Stainless Steel, Plain Finish (JBDL24PSMS25S)
- J.W. WINCO Slotted Spanner Lock Nut, M48-1.50, Steel, Class 5 (480XSNB)
- ZORO SELECT Binding Barrel, #10-24, 3/4 in Brl Lg, 1/4 in Brl Dia, 316 Stainless Steel Plain (Z1512)
- MIDWEST FASTENER 1/8" Black Phosphate Rectangular Push Nuts 30PK (61154)
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 1/8 in L, Steel Body, 100 PK (PSS42-1B)
- STANLEY Blind Rivet, 3/16 in Dia., 5/8 in L, Aluminum Body, 50 PK (PAA610-5B)
- STANLEY Blind Rivet, Dome Head, 1/8 in Dia., 13/32 in L, Steel Body, 100 PK (PSS44-1B)
- STANLEY Stanley® STHT72179 Blind Rivet Kit W/ 60 Rivets And Case (STHT72179)
- STANLEY Blind Rivet, Dome Head, 3/16 in Dia., 1/2 in L, Aluminum Body, 50 PK (PAA68-5B)
- STANLEY Blind Rivet, 1/8 in Dia., 1/8 in L, Aluminum Body, 100 PK (PAA42W-1B)
- STANLEY ENGINEERED FASTENING Blind Rivet, Dome Head, 0.125 in Dia., 0.39 in L, Aluminum Body, 1000 PK (AD44ABS)
- Stanley Blind Rivets