Shop All Chisels
Stanley
Bi-Material Short Blade Wood Chisel – 3/4"
Mfr # 16-312
Zoro # G3324517
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Tip Size 3/4"
- Material Steel
- Application Demolition
- Non-Sparking No
- Features Ergonomically Designed, Bi-Material Grip Handle is Impact Resistant, Included Blade Guard Protects Working Edges of Blade When Not in Use, Short Series Blade for Strength and Control
Product Information
Dimensions
Tip Size | 3/4" |
Overall Length | 9 1/4 in |
Blade Width | 3/4 in |
Details
Item | Short Blade Chisel |
Material | Steel |
Application | Demolition |
Non-Sparking | No |
Features | Ergonomically Designed, Bi-Material Grip Handle is Impact Resistant, Included Blade Guard Protects Working Edges of Blade When Not in Use, Short Series Blade for Strength and Control |
Blade Tip Shape | Straight |
Includes Striking Cap | Yes |
Includes Handle | Yes |
Chisel Type | Short Blade Wood Chisel |
Corrosion-Resistant | Yes |
Tether Ready | No |
Handle Material | Plastic |
Material Applications | For Wood |
Description
The Stanley 16-312 Bi-Material Short Blade Wood Chisel is a must have for carpenters, woodworkers and DIY enthusiasts. It is designed to help you cut through hardwoods with ease. The short blade chisel will make your work easier by allowing you to make precise cuts in tough materials like woods.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- WESTWARD Combination Wrench, Metric, 11mm Size (3XU24)
- CRESCENT LUFKIN 1" x 25" P1000 Series Yellow Clad A5 Blade Power Return Tape Measure (PHV1425N)
- WRIGHT TOOL Set 3/8" Dr 5 Pc Set Hex Bit Skts w/Long (361)
- CHICAGO-LATROBE 135° Deep Hole Parabolic Taper Length Drill Chicago-Latrobe 120DH Bright HSS RHS/RHC 3/16 (68812)
- STANLEY Bi-Material Short Blade Wood Chisel – 1/2" (16-308)
- STANLEY Bi-Material Short Blade Wood Chisel – 1-1/2" (16-324)
- STANLEY Bi-Material Short Blade Wood Chisel – 1" (16-316)
- STANLEY Cold Chisel, 1" Hex (FMHT16494)
- STANLEY Short Blade Chisel, 3/4 In. x 9 In. (16-977)
- STANLEY Short Blade Chisel, 1 In. x 9 In. (16-978)
- WRIGHT TOOL COLD CHISEL 1/2" (WR9603)
- Stanley Chisels