Shop All Adjustable Wrenches
Stanley
Bi-Material Adjustable Wrench – 12"
Mfr # 90-950
Zoro # G9968962
product price: $30.29
/ea
$30.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 12 in
- Finish Black Oxide
- Material Alloy Steel
- Features Tapered Jaw Design, Slip-Resistant, Bi-Material Handle, Wide-Capacity Jaw, Knurled Adjusting Mechanism, Laser-Etched Sae and Metric Scale
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Stanley
- MFR # 90-950
- Zoro # G9968962
- UPC # 076174909500
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 12 in |
Adjustable Wrench Nominal Length | 12" |
Description
Adjustable Wrench, Alloy Steel, Black Oxide, 12 in, Jaw Capacity 1 9/16 in, Cushion Grip, Bi-Material, Self-Adjusting, Measuring Scale Yes, Insulated No, Nonsparking No
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TEKTON 10 in Straight Jaw Locking Plier (PLK00010)
- MILWAUKEE TOOL 1" Quick Change Sheet Metal Carbide Cutter (49-57-8311)
- MILWAUKEE TOOL Milwaukee Track Saw Blade, 6-1/2 in Dia, 20 mm Arbor, 52-Teeth, Tungsten Carbide Cutting Edge (48-40-0643)
- VERMONT AMERICAN ROTR BIT RONDOVR 5/8 X2"" (23129)
- STANLEY Adjustable Wrench – 10" (87-471)
- STANLEY WRENCH ADJUSTABLE 6"" (87-367)
- STANLEY Bi-Material Adjustable Wrench – 8" (90-948)
- STANLEY DeWalt Metric and SAE Adjustable Wrench 12 in. L 1 pc (DWHT80269)
- STANLEY Adjustable Wrench – 12" (87-473)
- STANLEY Cushion Grip Adjustable Wrench – 10" (85-762)
- SURTEK Chromium-plated adjustable wrench 18" (518)
- Stanley Adjustable Wrenches