Shop All Adjustable Wrenches
Stanley
Bi-Material Adjustable Wrench – 10"
Mfr # 90-949
Zoro # G9968971
product price: $23.49
/ea
$23.49
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Overall Length 10 in
- Finish Black Oxide
- Material Alloy Steel
- Features Tapered Jaw Design, Slip-Resistant, Bi-Material Handle, Wide-Capacity Jaw, Knurled Adjusting Mechanism, Laser-Etched Sae and Metric Scale
- Insulated / Uninsulated Uninsulated
Product Information
- Brand Stanley
- MFR # 90-949
- Zoro # G9968971
- UPC # 076174909494
- Country of Origin China
- Category Adjustable Wrenches
Dimensions
Overall Length | 10 in |
Adjustable Wrench Nominal Length | 10" |
Description
If you are looking for a 10" adjustable wrench, the Stanley 90-949 Bi-Material Adjustable Wrench is the tool to have on hand. This all steel adjustable wrench has a jaw capacity of 1 5/16 in. and an overall length of 10 in. It has a black oxide finish and cushion grip handle style, which provides additional comfort during use. The self adjusting feature allows you to adjust nuts and bolts without having to reposition the wrench. The Stanley Adjustable Wrench is durable enough for heavy duty projects and comfortable enough for lighter jobs.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- MAYHEW Lady Slipper Rolling Head Pry Bar, 16 in OAL (9M426)
- METABO High Torque Die Grinder, Var-Speed, 8.5A, 0.236" Collet, 7200 rpm (GEP950 G PLUS)
- ABBOTT WORKHOLDING Soft Top Jaw Set, Steel, 3/4 in., PK3 (TG15HDS5)
- HARVEST FORGE Combination Wrenches, 9/16, 2 pcs. (88033)
- STANLEY WRENCH ADJUSTABLE 6"" (87-367)
- STANLEY Adjustable Wrench – 10" (87-471)
- STANLEY Adjustable Wrench – 8" (87-369)
- STANLEY Bi-Material Adjustable Wrench – 8" (90-948)
- STANLEY Cushion Grip Adjustable Wrench – 10" (85-762)
- STANLEY DeWalt Metric and SAE Adjustable Wrench 12 in. L 1 pc (DWHT80269)
- BAHCO Bahco Adjustable Wrench, Black, 10" (8072 R US)
- Stanley Adjustable Wrenches