Shop All Hand Scrapers
Stanley
Bent Scraper, 3"
Mfr # 28-170
Zoro # G6257227
Sold in multiples of 5 for $50.95
$50.95
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Blade Material Hardened, Tempered and Polished Carbon Steel
- Blade Width 3"
- Blade Type 20 Degree Bent
- Handle Material Hardwood
- Product Type Putty Knife
Product Information
- Brand Stanley
- MFR # 28-170
- Zoro # G6257227
- UPC # 076174281705
- Country of Origin China
- Category Hand Scrapers
Dimensions
Blade Width | 3" |
Details
Item | Putty Knife |
Blade Material | Hardened, Tempered and Polished Carbon Steel |
Blade Type | 20 Degree Bent |
Handle Material | Hardwood |
Product Type | Putty Knife |
Description
Putty Knife, Product Type Putty Knife
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PROTO Insulated Phillips Screwdriver #1 Round (J90001-VDE)
- MAKITA X-LOCK 4 1/2" Turbo Rim Diamond Blade (E-07216)
- CAPRI TOOLS 1/2 in. WaveDrive Pro Stubby Combination Wrench for Regular and Rounded Bolts (CP11750-S12SB)
- BOSCH Brush Set, For Use With Mfr. Model Number: 33618 (2607034904)
- STANLEY Wood Handle Flexible Scraper Knife - 3" (28-539)
- STANLEY Stanley Works Tools 28500 Razor Blade Scraper with 5 Blades (28500)
- BOJO TOOLS Flat Edge Scraper Tool (ATH-8-CEL)
- BOJO TOOLS Flat Edge Scraper Tool "Celcon" (ATH-120-CEL)
- BOJO TOOLS Angled Scraper (ATH-10-UNGL)
- REMCO Scraper, SS, 1-1/2" Blade W, Green (69712)
- CFC DISTRIBUTORS Handle for Poly Scrapers (KCFSH WOOD ONLY)
- Stanley Specialty Safety Tools