Shop All Planes and Shaving Tools
Stanley
Bailey, Professional Bench Plane
Mfr # 12-905
Zoro # G3094323
original price:
$73.25
10% off
$65.89
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Blade Width 2 in
- Cutting Angle 45 Degrees
- Handle Material Contoured High Impact Polymer
- Application For End Grain And Plastic Materials
- Cam Quick Release Cam Lock For Blade Removal
Product Information
- Brand Stanley
- MFR # 12-905
- Zoro # G3094323
- UPC # 076174129052
- Country of Origin Mexico
- Category Planes and Shaving Tools
Dimensions
Overall Length | 14 in |
Blade Width | 2 in |
Overall Width | 2 1/2 in |
Details
Description
If you are looking for a bench plane that is adjustable and can handle various materials, the Stanley 12-905 Bailey Professional Bench Plane is the one to choose. This bench plane features an adjustable mouth and cutter, which helps to provide depth and alignment. The blade width of 2 in. ensures you have enough room to work with this tool. It has a quick release cam lock that allows you to remove the blade without any hassle. The contoured high impact polymer knob also makes it easy for you to adjust the cutter position when necessary. The Stanley 12-905 Bailey Professional Bench Plane offers great performance in your next project.
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- GREY PNEUMATIC 1/2" Drive Impact Socket Chrome plated (2060R)
- TOUGHBUILT 24" Wall Organizer (TB-53)
- SATA SAE Combination Ratcheting Wrench Set, 7 (ST09023SJ)
- MILWAUKEE TOOL 9" L x 7 TPI Reciprocating Saw Blade (48-00-5562)
- STANLEY Bailey, Plane, Bench, 2 In. Width (12-904)
- STANLEY FLAT FILE 17-3/8"" (21-295)
- STANLEY Rabbet Plane (12-978)
- STANLEY Surform® Plane – Fine Cut Blade (21-296)
- STANLEY Spoke Shave (12-951)
- STANLEY Bailey, Plane, Block (12-920)
- STANLEY BLOCK PLANE REPLAC BLADE (12-508)
- Stanley Planes and Shaving Tools