Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Arial
Universal Transmitter, 3V, Tan
Mfr # 54350
Zoro # G5062482
Free Shipping & Returns
$159.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes Mounting hardware
- Color Tan
- For Use With Normally Open/Closed Contact, TABS(R) Fall Monitors, Pirs, Tempature Sensors, Status Relays, Photo-Electric Beams, Binary Output Device
- Height 1 45/64 in
- Width 3 1/2 in
Product Information
- Brand Stanley Arial
- MFR # 54350
- Zoro # G5062482
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1 45/64 in |
Width | 3 1/2 in |
Length | 29/32 in |
Details
Item | Universal Transmitter |
Includes | Mounting hardware |
Color | Tan |
For Use With | Normally Open/Closed Contact, TABS(R) Fall Monitors, Pirs, Tempature Sensors, Status Relays, Photo-Electric Beams, Binary Output Device |
Voltage | 3 |
Battery Type | 123A Lithium |
Description
Universal Transmitter, Length 29/32 in, Width 3 1/2 in, Height 1 45/64 in, For Use With Normally Open/Closed Contact, TABS(R) Fall Monitors, Pirs, Tempature Sensors, Status Relays, Photo-Electric Beams, Binary Output Device, Voltage 3, Includes Mounting Hardware, Color Tan, Battery Type 123A Lithium
Restrictions
- Hazardous material
Ratings & Reviews
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- ACME UNITED First Aid Only PhysiciansCare Antacid, 125 x 2/Box, 12PK (90110-001)
- CYNAMED Dental Scalers - No. Taylor 2/3 (CYZR-0243)
- BROAN-NUTONE Broan MD8TU 8 in. Automatic Make-Up Air Damper (MD8TU)
- DICK MEDICAL SUPPLY Head Immobilizer, 12" D x 9" W x 6" H, OR (50103)
- STANLEY ARIAL Universal Transmitter, 24V, Tan (14390)
- STANLEY ARIAL Water Resistant Pendant, Gray (59360)
- STANLEY ARIAL Wrist Strap, Black (0707-205)
- STANLEY ARIAL Water Resistant Pendant, Gray (59350)
- STANLEY ARIAL Motion Detector, 3V, Tan (55365)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- HOUSE Auto Foundat Vent; Brown (HO564699)
- Stanley Arial Diagnostic and Monitoring Instruments and Supplies