Shop All Diagnostic and Monitoring Instruments and Supplies
Stanley Arial
Replacement Wristband, Gray, PK10
Mfr # 59367
Zoro # G5087883
product price: $617.99
/pk 10, $61.80/ea
Free Shipping & Returns
$617.99
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Includes (10) Replacement Wristbands
- Color Gray
- For Use With Arial(R) Emergency Call System
- Height 1/2 in
- Length 9 in
Product Information
- Brand Stanley Arial
- MFR # 59367
- Zoro # G5087883
- Country of Origin United States
- Category Diagnostic and Monitoring Instruments and Supplies
Dimensions
Height | 1/2 in |
Length | 9 in |
Details
Item | Replacement Wristband |
Includes | (10) Replacement Wristbands |
Color | Gray |
For Use With | Arial(R) Emergency Call System |
Description
Replacement Wristband, Length 9 in, Height 1/2 in, For Use With Arial(R) Emergency Call System, Includes (10) Replacement Wristbands, Color Gray, Package Quantity 10
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- TRIM Toenail Clipper (12976)
- DOVE Bar Soap, 2.6 oz., Unscented, PK36 (CB126811)
- MEDIPOINT Splinter Remover, Steel, PK10 (76512)
- DYNAREX CPR Shield, Universal (80201)
- STANLEY ARIAL Clearance Card, Gray, PK10 (59365)
- STANLEY ARIAL Universal Transmitter, 24V, Tan (14390)
- STANLEY ARIAL Wrist Strap, Black (0707-205)
- STANLEY ARIAL Call Station, 3V, Gray (54336)
- STANLEY ARIAL Water Resistant Pendant, Gray (59360)
- STANLEY ARIAL Water Resistant Pendant, Gray (59350)
- DYNAREX Emrgncy Economy Blankt, Yllw, 80x54in, PK50 (3519)
- Stanley Arial Diagnostic Equipment