Shop All Linemans Pliers
Stanley
9 3/8 in Linemans Plier High Leverage, Steel
Mfr # 89-865
Zoro # G6145824
product price: $19.59
/ea
Sold in multiples of 4 for $78.36
$78.36
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Jaw Length 1 5/8 in
- Jaw Width 1 1/4 in
- Jaw Thickness 1/2 in
- Overall Length 9 1/2 in
- Handle Type Ergonomic
Product Information
- Brand Stanley
- MFR # 89-865
- Zoro # G6145824
- UPC # 076174898651
- Country of Origin Viet Nam
- Category Linemans Pliers
Dimensions
Jaw Length | 1 5/8 in |
Jaw Width | 1 1/4 in |
Overall Length | 9 1/2 in |
Tip Width | 1/2" |
Description
The Stanley 89-865 Linemans Pliers are the go-to tool for working with wire and rope. They have a variety of uses, from electrical work to fishing and marine applications. The ergonomic handles provide a comfortable grip, even when you're working with tough materials. With a jaw length of 1 9/16 in., jaw width of 1 3/16 in., and overall length of 9 3/8 in., these pliers offer plenty of leverage. These pliers also have a carbon steel construction that makes them strong and durable. If you need dependable wire or rope cutting tools, the Stanley 89-865 Linemans Pliers are what you need to equip yourself with.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- OSG Spiral Point Tap, Plug, 2 (2885300)
- MAYHEW Line-Up Punch, 460-3/8 (22017)
- WIHA Screwdriver, Round Shank, 6-3/4" Overall L (26032)
- DRILL AMERICA #3 HSS Quick Change Hex Shank Step Drill Bit, (1/4" - 3/4" by 1/16") (STE3HEX)
- STANLEY FATMAX GRV JNT PLIER 8"" (84-647)
- STANLEY LINESMAN PLIER FX JNT 8"" (84-029)
- STANLEY STNLY LINESMAN PLIERS 8"" (84-113)
- STANLEY 7 1/2 in Linemans Plier High Leverage, Steel (89-863)
- PERFORMANCE TOOL Performance Tool 8 in. Chrome Vanadium Steel Linesman Pliers (W30728)
- ECLIPSE 9 1/2 in Linemans Plier, Chrome Vanadium (902-307)
- KNIPEX 8 in Linemans Plier, Steel (03 08 200 SBA)
- Stanley Linemans Pliers