Shop All Cutting Pliers
Stanley
8 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 89-861
Zoro # G3717497
product price: $15.29
/ea
$15.29
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Induction Hardened Cutting Jaws, Meets ANSI Specifications
- Handle Type Comfort Grip
- Jaw Length 1 in
- Jaw Width 1 1/8 in
- Material Forged High Quality Carbon Steel
Product Information
- Brand Stanley
- MFR # 89-861
- Zoro # G3717497
- UPC # 076174898613
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 1 1/8 in |
Overall Length | 8 in |
Tip Width | 1/2 in |
Cutter Length | 1 in |
Description
If you are looking for a cutting plier that is tough and versatile, the Stanley 89-861 FATMAX® Angled Diagonal Cutting Pliers will fit the bill. This 8" diagonal cutting plier has an angled nose for flush cuts. The forged high quality carbon steel material ensures this tool's durability. Its comfort grip handle offers excellent control and minimizes hand fatigue. It has a 1 1/16 in jaw width and 1 in jaw length, allowing you to work with precision. With its flush cut capability, this diagonal cutting plier can make quick work of any job.
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- SUNEX 3/8" Drive Impact Socket 6 (310M)
- CHICAGO PNEUMATIC 3/8" 27 ft.-lb. Air Ratchet Wrench (CP9427)
- ZORO SELECT Two Spoke Wheel, 5.00" Diameter, Silver (30715P)
- WILLIAMS Williams Striking Wrench, 3-1/8" (SFH-1817W)
- STANLEY FATMAX® End Cutting Pliers – 6-1/2" (89-875)
- STANLEY Basic Diagonal Cutting Pliers – 7" (84-108)
- STANLEY 6 in Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (89-858)
- STANLEY 6 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-105)
- STANLEY 7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated (89-859)
- STANLEY 6 in 84 Diagonal Cutting Plier Semiflush Cut Oval Nose Uninsulated (84-027)
- KNIPEX Precision Diagonal Cutters ESD Handles (79 42 125 Z ESD)
- Stanley Pliers