Shop All Cutting Pliers
Stanley
7 1/2 in Diagonal Cutting Plier Flush Cut Uninsulated
Mfr # 89-859
Zoro # G2804627
product price: $10.79
/ea
$10.79
Free Shipping on orders over $50
after you
Free 30-Day Returns
Key Features
- Features Lap Joint Design
- Handle Type Bi-Material
- Jaw Length 1 in
- Jaw Width 7/8 in
- Material Forged High Quality Carbon Steel
Product Information
- Brand Stanley
- MFR # 89-859
- Zoro # G2804627
- UPC # 076174898590
- Country of Origin Viet Nam
- Category Cutting Pliers
Dimensions
Jaw Length | 1 in |
Jaw Width | 7/8 in |
Overall Length | 7 1/2 in |
Cutter Length | 1 in |
Description
Diagonal Cutting Plier, Plier Type Diagonal Cutting Pliers, Cut Profile Flush, ESD-Safe No, Insulated No, Non-Sparking No, Head Offset Angle 0 Degrees , Overall Length 7 1/2 in, Jaw Length 1 in, Jaw Width 7/8 in, Jaw Opening Type Manual, Voltage Rating Not Rated, Tether Ready Yes, Additional Tool Functions Wire Cutter, Cutter Length 1 in, Features Lap Joint Design, Grip Material Bi-Material
Restrictions
- WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNIVERSAL Ruler, Wood, 12", Double Edge (UNV59021)
- BOSCH Oscillating Blade, Carbide Grit, 4 in. L (OSL114CG)
- ZORO SELECT Chucking Reamer, 0.7510 In., 8 Flute, HSS (11V426)
- HUSQVARNA WHEEL GUARD ASSY 14 (581351907)
- STANLEY FATMAX® End Cutting Pliers – 6-1/2" (89-875)
- STANLEY 8 in Diagonal Cutting Plier Flush Cut Uninsulated (89-861)
- STANLEY 5 in 84 Diagonal Cutting Plier Flush Cut Oval Nose Uninsulated (84-104)
- STANLEY Basic Diagonal Cutting Pliers – 7" (84-108)
- STANLEY Stanley 84-028 7" Diagonal Cutting Plier (84-028)
- STANLEY Stanley 84-105 6" Basic Diagonal Cutting Plier (84-105)
- ALLIED INTERNATIONAL Diagonal Pliers, 7" (90530)
- Stanley Cutting Pliers